V-BELT, 4L400, 40 IN OUTSIDE L, 1/2 IN TOP W, 0.313 IN THICKNESS, POLYESTER
V-BELT, 4L400, 40 IN OUTSIDE L, 1/2 IN TOP W, 0.313 IN THICKNESS, POLYESTER
DAYCO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
Durapower II fractional HP (FHP) V-belt type 4L, 1/2 in. top width by 5/16 in. thick. Raw Edge sidewall construction & lower cord placement. Grips better in low HP applications & reduces belt slip, noise & drive vibration. High modulus polyester cord.
Technical Specs
Item V-Belt
Industry Number 4L400
Outside Length 40 in
Thickness 0.313 in
V-Belt Type Fractional Horsepower
Belt Coating Rubber
Belt Series Duraflex GL
Edge Construction Wrapped
Length Type Closed Loop
Minimum Operating Temperature -22 Degrees F
Standards ARPM
Belt Trade Size 4L
Number of Ribs 1
Reinforcing Cord Material Polyester
Top Width 1/2 in
Application General Industrial
Belt Material Gum Rubber
Colour Black
For Minimum Pulley Pitch Diameter 2.5 in
Maximum Operating Temperature 194 Degrees F
Resistance Properties Heat: Oil, Static Conductive
Tensile Strength 2,900 N/mm
Country of Origin Philippines
(subject to change)
Alternate Products
DAYCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.83
/ each
DAYCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$16.36
/ each
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.99
/ each