V BELT,28 IN,3VX280
V BELT,28 IN,3VX280
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Industry Number 3VX280, Outside Length 28 In.
Technical Specs
- ItemCogged V-Belt
- Edge ConstructionRaw Edge
- Number of Bands1
- Reinforcing Cord MaterialPolyester
- Top Width3/8 in
- V-Belt TypeCogged, Wedge
- Belt CoatingRubber
- ColourBlack
- Length TypeClosed Loop
- Minimum Operating Temperature-22 Degrees F
- StandardsARPM
- Belt Material Gum Rubber
- Industry Number 3VX280
- Outside Length 28 in
- Thickness 5/16 in
- Belt Trade Size 3VX
- Application General Industrial
- Belt Series Power Ace Cog
- For Minimum Pulley Pitch Diameter 2 13/64 in
- Maximum Operating Temperature 194 Degrees F
- Resistance Properties Heat: Oil, Static Conductive
- Tensile Strength 2,500 N/mm
- Country of Origin Indonesia
(subject to change)
Related Products
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$11.10
/ EACH
-
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.80
/ EACH