V BELT 1/2X17 INCH
V BELT 1/2X17 INCH
DAYTON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Fractional Horsepower (FHP) V-Belts. Dayton V-Belts interchange with all major brands. All belts are oil and heat resistant and static conducting. Raw-edge side wall construction grips the pulley better in low horsepower applications. Not for use on clutching drives.
Technical Specs
Item V-Belt
Edge Construction Wrapped
Number of Bands 1
Reinforcing Cord Material Polyester
Top Width 1/2 in
V-Belt Type Fractional Horsepower
Belt Coating Rubber
Colour Black
Length Type Closed Loop
Minimum Operating Temperature -22 Degrees F
Standards ARPM
Belt Material Gum Rubber
Industry Number 4L170
Outside Length 17 in
Thickness 5/16 in
Belt Trade Size 4L
Application General Industrial
Belt Series Duraflex GL
For Minimum Pulley Pitch Diameter 2 1/2 in
Maximum Operating Temperature 194 Degrees F
Resistance Properties Heat: Oil, Static Conductive
Tensile Strength 2,900 N/mm
Country of Origin Philippines
(subject to change)
Alternate Products
DAYCO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$12.67
/ EACH
DAYTON
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$5.37
/ EACH