UTILITY CART WITH DEEP LIPPED PLASTIC SHELVES, 500 LB LOAD CAPACITY
UTILITY CART WITH DEEP LIPPED PLASTIC SHELVES, 500 LB LOAD CAPACITY
RUBBERMAID
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Easy-to-clean, smooth surfaces. Large heavy-duty, non-marking casters.Long-lasting structural foam construction.
Technical Specs
- ItemUtility Cart with Deep Lipped Plastic Shelves
- Lip Style4-Sided Lipped
- Bottom Shelf Lip Height2 7/16 in
- Load Capacity500 lb
- Shelf Width25 in
- Distance Between Shelves19 1/4 in
- Handle Height39 in
- Caster Wheel/Tread MaterialThermoplastic Rubber
- Caster/Wheel Configuration(2) Rigid, (2) Swivel
- Number of Drawers0
- Overall Length44 in
- Includes Electrical OutletsElectrical Outlets Not Included
- Shelf MaterialPolypropylene
- Leg ColourBeige
- Shelf ColourBeige
- Caster Core MaterialThermoplastic Rubber
- Caster/Wheel Mounting LocationStandard
- Shelf Lip Height2 7/16 in
- Number of Shelves 2
- Lip Height 2 1/2 in
- Top Shelf Lip Height 2 7/16 in
- Shelf Length 36 3/8 in
- Top Shelf Height 33 1/2 in
- Handle Type Ergonomic
- Caster Wheel Type Standard
- Caster Wheel Dia. 5 in
- Number of Compartments 0
- Overall Height 39 in
- Overall Width 25 1/2 in
- Assembled/Unassembled Unassembled
- Standards CSA, UL
- Leg Material Polypropylene
- Capacity per Shelf 250 lb
- Caster Mounting Type Plate
- Electrical Included Electrical Not Included
- Country of Origin United States
(subject to change)
Alternate Products
-
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$469.16
/ EACH
Related Products
-
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$197.44
/ EACH
-
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$86.21
/ EACH