UTILITY CART WITH DEEP LIPPED & FLUSH PLASTIC SHELVES, BLACK
UTILITY CART WITH DEEP LIPPED & FLUSH PLASTIC SHELVES, BLACK
RUBBERMAID
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Flat shelf utility cart, gray, 400 lb. capacity. Dimensions: 44 inch L x 26 inch W x 34 inch H. Designed for versatility and productivity.
Technical Specs
- ItemUtility Cart with Deep Lipped & Flush Plastic Shelves
- Lip StyleCombination
- Shelf Length36 3/4 in
- Top Shelf Height32 1/4 in
- Handle TypeErgonomic
- Caster Wheel TypeStandard
- Caster Wheel Dia.5 in
- Number of Compartments0
- Overall Height33 1/2 in
- Overall Width26 in
- Assembled/UnassembledUnassembled
- StandardsCSA, UL
- Leg MaterialPolypropylene
- Capacity per Shelf250 lb
- Caster Mounting TypePlate
- Electrical IncludedElectrical Not Included
- Number of Shelves 2
- Load Capacity 500 lb
- Shelf Width 25 in
- Distance Between Shelves 22 1/4 in
- Handle Height 33 3/8 in
- Caster Wheel/Tread Material Thermoplastic Rubber
- Caster/Wheel Configuration (2) Rigid, (2) Swivel
- Number of Drawers 0
- Overall Length 44 in
- Includes Electrical Outlets Electrical Outlets Not Included
- Shelf Material Polypropylene
- Leg Colour Black
- Shelf Colour Black
- Caster Core Material Thermoplastic Rubber
- Caster/Wheel Mounting Location Standard
- Country of Origin United States
(subject to change)
Alternate Products
-
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$469.16
/ EACH
-
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$479.14
/ EACH
-
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$487.64
/ EACH
Related Products
-
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$197.44
/ EACH
-
RUBBERMAID
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$86.21
/ EACH