!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY CART WITH FLIP-GATE FLUSH PLASTIC SHELVES, 400 LB LOAD CAPACITY, 33 IN X 22 IN

UTILITY CART WITH FLIP-GATE FLUSH PLASTIC SHELVES, 400 LB LOAD CAPACITY, 33 IN X 22 IN

AKRO-MILS

UTILITY CART WITH FLIP-GATE FLUSH PLASTIC SHELVES, 400 LB LOAD CAPACITY, 33 IN X 22 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY CART WITH FLIP-GATE FLUSH PLASTIC SHELVES, 400 LB LOAD CAPACITY, 33 IN X 22 IN

UTILITY CART WITH FLIP-GATE FLUSH PLASTIC SHELVES, 400 LB LOAD CAPACITY, 33 IN X 22 IN

AKRO-MILS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $704.34 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # AKM30936GREY
  • Mfr. Model # 30936GREY
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 671
  • Shipping Weight 65.0 lbs

Product Details

Large Pro Cart, grey, features a high-density polyethylene structural foam construction, side gates flip up or down and 400 lb. (180 kg) maximum cart load.

Technical Specs

  • ItemUtility Cart with Flip-Gate Flush Plastic Shelves
  • Lip StyleFlush
  • Bottom Shelf Lip Height2 1/4 in
  • Load Capacity400 lb
  • Shelf Width22 in
  • Distance Between Shelves21 1/2 in
  • Handle Height35 in
  • Caster Wheel TypeStandard
  • Caster Wheel Dia.5 in
  • Number of Compartments7
  • Overall Height34 in
  • Overall Width24 in
  • Assembled/UnassembledUnassembled
  • IncludesCup Holder and Tool Holder
  • Shelf MaterialPolyethylene
  • Leg MaterialPolyethylene
  • Capacity per Shelf200 lb
  • Caster Frame MaterialSteel
  • Caster Mounting Height5 in
  • Caster/Wheel Mounting LocationStandard
  • Shelf Lip Height32 1/2 in
  • Number of Shelves 2
  • Lip Height 2 1/2 in
  • Top Shelf Lip Height 35 in
  • Shelf Length 32 in
  • Top Shelf Height 34 3/4 in
  • Handle Type Flat
  • Caster Brake Type Side Pedal Brake
  • Caster Wheel/Tread Material Polyurethane
  • Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake
  • Number of Drawers 0
  • Overall Length 46 in
  • Includes Electrical Outlets Electrical Outlets Not Included
  • Convertible Not Convertible
  • Shelf Adjustability Fixed
  • Leg Colour Grey
  • Shelf Colour Grey
  • Caster Core Material Polyolefin
  • Caster Inside Bolt Hole Spacing 1 3/4 in x 3 in
  • Caster Mounting Type Plate
  • Electrical Included Electrical Not Included
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list