!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DUAL-HANDLE UTILITY CART WITH LIPPED PLASTIC SHELVES, 40 IN X 20 IN

DUAL-HANDLE UTILITY CART WITH LIPPED PLASTIC SHELVES, 40 IN X 20 IN

RUBBERMAID

DUAL-HANDLE UTILITY CART WITH LIPPED PLASTIC SHELVES, 40 IN X 20 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUAL-HANDLE UTILITY CART WITH LIPPED PLASTIC SHELVES, 40 IN X 20 IN

DUAL-HANDLE UTILITY CART WITH LIPPED PLASTIC SHELVES, 40 IN X 20 IN

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $661.26 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RBB4091BLK
  • Mfr. Model # FG409100BLA
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 39.4 lbs

Product Details

Utility cart, open-sided. Black. 300 lb load capacity, 100 lb per shelf. Large shelves hold various equipment and supplies.

Technical Specs

  • ItemDual-Handle Utility Cart with Lipped Plastic Shelves
  • Lip Style4-Sided Lipped
  • Bottom Shelf Lip Height1 in
  • Load Capacity300 lb
  • Shelf Width20 in
  • Distance Between Shelves11 3/4 in
  • Distance Between Middle and Bottom Shelf11 3/4 in
  • Handle Height37 7/8 in
  • Caster Wheel/Tread MaterialElastomer
  • Caster/Wheel Configuration(4) Swivel
  • Number of Drawers0
  • Overall Length41 in
  • Includes Electrical OutletsElectrical Outlets Not Included
  • Shelf MaterialHigh Density Polyethylene
  • Leg ColourGrey
  • Shelf ColourBlack
  • Caster Core MaterialThermoplastic Rubber
  • Caster/Wheel Mounting LocationStandard
  • Shelf Lip Height1 in
  • Number of Shelves 3
  • Lip Height 1 in
  • Top Shelf Lip Height 1 in
  • Shelf Length 40 in
  • Top Shelf Height 37 3/4 in
  • Distance Between Top and Middle Shelf 11 3/4 in
  • Handle Type (2) Raised
  • Caster Wheel Type Standard
  • Caster Wheel Dia. 4 in
  • Number of Compartments 0
  • Overall Height 38 in
  • Overall Width 20 in
  • Assembled/Unassembled Unassembled
  • Standards CSA, NSF, UL
  • Leg Material Aluminum
  • Capacity per Shelf 100 lb
  • Caster Mounting Type Stem
  • Electrical Included Electrical Not Included
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list