!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UTILITY CART WITH DEEP LIPPED PLASTIC SHELVES, 500 LB LOAD CAPACITY

UTILITY CART WITH DEEP LIPPED PLASTIC SHELVES, 500 LB LOAD CAPACITY

RUBBERMAID

UTILITY CART WITH DEEP LIPPED PLASTIC SHELVES, 500 LB LOAD CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY CART WITH DEEP LIPPED PLASTIC SHELVES, 500 LB LOAD CAPACITY

UTILITY CART WITH DEEP LIPPED PLASTIC SHELVES, 500 LB LOAD CAPACITY

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $435.68 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # RBB9T67
  • Mfr. Model # FG9T6700BLA
  • UNSPSC # 24101501
  • CATALOGUE PAGE # 633
  • Shipping Weight 43.76 lbs

Technical Specs

  • ItemUtility Cart with Deep Lipped Plastic Shelves
  • Lip Style4-Sided Lipped
  • Bottom Shelf Lip Height4 in
  • Load Capacity500 lb
  • Shelf Width32 1/2 in
  • Distance Between Shelves18 7/8 in
  • Handle Height40 3/4 in
  • Caster Wheel TypeStandard
  • Caster Wheel Dia.5 in
  • Number of Compartments0
  • Overall Height32 1/2 in
  • Overall Width25 63/100 in
  • Assembled/UnassembledUnassembled
  • Shelf MaterialPolypropylene
  • Leg ColourBlack
  • Shelf ColourBlack
  • Caster Core MaterialThermoplastic Rubber
  • Caster/Wheel Mounting LocationStandard
  • Shelf Lip Height4 in
  • Number of Shelves 2
  • Lip Height 4 in
  • Top Shelf Lip Height 4 in
  • Shelf Length 25 63/100 in
  • Top Shelf Height 32 1/4 in
  • Handle Type Flat
  • Caster Brake Type No Brake Included
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Caster/Wheel Configuration (2) Rigid, (2) Swivel
  • Number of Drawers 0
  • Overall Length 40 1/4 in
  • Includes Electrical Outlets No
  • Includes Flat Handle
  • Standards UL Listed, CSA Certified
  • Leg Material Polypropylene
  • Capacity per Shelf 250 lb
  • Caster Mounting Type Plate
  • Electrical Included No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list