!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UVA/UVC LIGHT METER/DATALOGGER

UVA/UVC LIGHT METER/DATALOGGER

EXTECH

UVA/UVC LIGHT METER/DATALOGGER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UVA/UVC LIGHT METER/DATALOGGER

UVA/UVC LIGHT METER/DATALOGGER

EXTECH

Sale Price : $1,039.00 / EACH

Offer ends 30 Sep 2025

Your Price :
$1,392.86 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EXTSDL470
  • Mfr. Model # SDL470
  • UNSPSC # 41115308
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.84 lbs

Technical Specs

  • ItemLight Meter/Datalogger
  • Measuring Range2 mW/cm², 20 mW/cm²
  • Accuracy+/-4% FS
  • Peak HoldYes
  • Min./Max. MemoryYes
  • InterfaceSD Card and RS-232
  • Auto Power OffYes
  • SensorUVA and UVC
  • Calibration CertificateNo
  • Manufacturers Warranty Length3 yr.
  • Lighting Types UVA and UVC
  • Resolution 0.001 mW/cm²
  • Display LCD
  • Data Hold Yes
  • Data Logging Yes
  • Memory 2G SD Card
  • Battery Type AA
  • Cord Length 39"
  • Includes (6) Batteries, SD Card, Light Sensors, Carry Case, Instructions
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list