UTILITY TUB, 17 GALLON CAPACITY, 24 IN OVERALL W, 11 IN OVERALL H, GALVANIZED STEEL
UTILITY TUB, 17 GALLON CAPACITY, 24 IN OVERALL W, 11 IN OVERALL H, GALVANIZED STEEL
APPROVED VENDOR
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
360°
Product Details
This silver utility tub is made of galvanized steel, is not colour coded, includes a handle and has a 17-gallon capacity.
Technical Specs
- ItemUtility Tub
- Capacity17 gal
- Includes Graduation MarkingsGraduation Markings Not Included
- ColourSilver
- Overall Length24 in
- Colour Coding SystemNot Colour Coded
- Product Type Utility Tub
- Material Galvanized Steel
- Includes Handle Handle Included
- Overall Width 24 in
- Overall Depth 11 in
- Shape Round
- Country of Origin United States
(subject to change)
Alternate Products
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$78.31
/ each
-
APPROVED VENDOR
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$79.22
/ each