!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY SNIP, AMBIDEXTROUS, 8 IN OVERALL L, SERRATED, STAINLESS STEEL, ROUNDED, BLACK

UTILITY SNIP, AMBIDEXTROUS, 8 IN OVERALL L, SERRATED, STAINLESS STEEL, ROUNDED, BLACK

FISKARS

UTILITY SNIP, AMBIDEXTROUS, 8 IN OVERALL L, SERRATED, STAINLESS STEEL, ROUNDED, BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY SNIP, AMBIDEXTROUS, 8 IN OVERALL L, SERRATED, STAINLESS STEEL, ROUNDED, BLACK

UTILITY SNIP, AMBIDEXTROUS, 8 IN OVERALL L, SERRATED, STAINLESS STEEL, ROUNDED, BLACK

FISKARS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $36.23 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG425X91
  • Mfr. Model # 710300-1002
  • UNSPSC # 27111519
  • CATALOGUE PAGE # 339
  • Shipping Weight 0.41 lbs

Product Details

This utility snip has a length of 8 inches and is not insulated. The plastic handle is black and has an ergonomic design, and an offset style/type. It features optimized blade shape. In addition, it is made of stainless steel, plus it is non-sparking. This utility snip is designed for: multipurpose use, canvas, heavy carpet, pins in material, roofing, rubber.

Technical Specs

  • ItemUtility Snip
  • ApplicationMultipurpose
  • Cutting Edge TypeSerrated
  • Hand OrientationAmbidextrous
  • Handle DesignErgonomic
  • Handle StyleOffset
  • InsulatedNot Insulated
  • Material ApplicationCanvas, Heavy Carpet, Pins in Material, Roofing, Rubber
  • Overall Length8 in
  • Spring Assist HandleSpring Assist Handle
  • Adjustable Not Adjustable
  • Blade Material Stainless Steel
  • Features Optimized Blade Shape
  • Handle Colour Black
  • Handle Material Plastic
  • Includes Wire Stripping Notch Wire Stripping Notch Not Included
  • Length of Cut 2 1/2 in
  • Non-Sparking Non-Sparking
  • Pivot Type Rivet
  • Tip Shape Rounded
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list