!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY PUMP, 12V DC, 40 FT MAXIMUM HEAD, 7 4/5 FT CORD L, 3/8 IN FNPT/3/4 IN MGHT, BUNA-N

UTILITY PUMP, 12V DC, 40 FT MAXIMUM HEAD, 7 4/5 FT CORD L, 3/8 IN FNPT/3/4 IN MGHT, BUNA-N

DAYTON

UTILITY PUMP, 12V DC, 40 FT MAXIMUM HEAD, 7 4/5 FT CORD L, 3/8 IN FNPT/3/4 IN MGHT, BUNA-N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY PUMP, 12V DC, 40 FT MAXIMUM HEAD, 7 4/5 FT CORD L, 3/8 IN FNPT/3/4 IN MGHT, BUNA-N

UTILITY PUMP, 12V DC, 40 FT MAXIMUM HEAD, 7 4/5 FT CORD L, 3/8 IN FNPT/3/4 IN MGHT, BUNA-N

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $280.79 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGM3ACA6
  • Mfr. Model # 3ACA6
  • UNSPSC # 40151504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.05 lbs

Technical Specs

  • ItemUtility Pump
  • Discharge External Diameter3/4 in
  • Discharge External StandardGarden Hose Thread
  • Discharge Internal GenderFemale
  • Feet of Head - Maximum40 ft
  • For Media TypeMotor Oils, Water
  • Impeller MaterialBuna-N
  • Inlet External GenderMale
  • Inlet Internal Diameter3/8 in
  • Inlet Internal StandardNPT
  • PrimingSelf-Priming
  • ApplicationPumps are used in a wide range of commercial, industrial, and agricultural applications where non-abrasive fluids compatible with the pump component materials are being used.
  • Media Temperature - Maximum185 Degrees F
  • Motor TypeTEFC
  • Seal MaterialBuna-N
  • Suction Lift - Maximum7.5 ft
  • Bearing TypeBall
  • Impeller Diameter1 3/8 in
  • Motor Mounting TypeHorizontal
  • Operating Pressure - Maximum17.3 psi
  • Overall Length7.6 in
  • Shaft MaterialStainless Steel
  • IncludesManual
  • Cord Length 7 4/5 ft
  • Discharge External Gender Male
  • Discharge Internal Diameter 3/8 in
  • Discharge Internal Standard NPT
  • Flow Rate @ 10 ft of Head - Maximum 3.4 gpm
  • Horsepower - Maximum 1/12 hp
  • Inlet External Diameter 3/4 in
  • Inlet External Standard Garden Hose Thread
  • Inlet Internal Gender Female
  • Nameplate Voltage 12V DC
  • Viscosity - Maximum 3,000 SUS
  • Frequency 60 Hz
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase Single
  • Seal Type Lip
  • Bearing Material Stainless Steel
  • Current 7.5 A
  • Media Temperature - Minimum 32 Degrees F
  • Motor Speed - Maximum 4,500 RPM
  • Overall Height 3.1 in
  • Overall Width 4.8 in
  • Shaft Outer Diameter 5/8 in
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list