!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY PUMP, 115V AC, 115 FT MAXIMUM HEAD, NPT INTAKE, 3/4 IN HOSE, 20 FT CORD L, 3/4 IN NPT

UTILITY PUMP, 115V AC, 115 FT MAXIMUM HEAD, NPT INTAKE, 3/4 IN HOSE, 20 FT CORD L, 3/4 IN NPT

ZOELLER

UTILITY PUMP, 115V AC, 115 FT MAXIMUM HEAD, NPT INTAKE, 3/4 IN HOSE, 20 FT CORD L, 3/4 IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY PUMP, 115V AC, 115 FT MAXIMUM HEAD, NPT INTAKE, 3/4 IN HOSE, 20 FT CORD L, 3/4 IN NPT

UTILITY PUMP, 115V AC, 115 FT MAXIMUM HEAD, NPT INTAKE, 3/4 IN HOSE, 20 FT CORD L, 3/4 IN NPT

ZOELLER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $617.81 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG4HEX4
  • Mfr. Model # 314-0002
  • UNSPSC # 40151503
  • CATALOGUE PAGE # 1634
  • Shipping Weight 17.35 lbs

Technical Specs

  • ItemUtility Pump
  • Cord Length20 ft
  • Maximum Feet of Head115 ft
  • Horsepower1/2 hp
  • Includes3/4 in NPT Brass, Lead Free Garden Hose Adapters, Suction Screen, Extra Set of Brushes
  • Intake TypeNPT
  • PrimingSelf-Priming
  • Maximum Flow Rate23.33 gpm
  • Impeller DesignOpen
  • Motor EnclosureTotally Enclosed Air Over
  • PhaseSingle
  • Seal TypeMechanical Cartridge
  • Suction Lift (Maximum)15 ft
  • Best Efficiency Head110 ft
  • Discharge Flange Size3/4 in
  • FeaturesHandle on Prime Plug Allows for Easy Priming, Permanently-Lubricated Ball Bearings
  • Flow Rate @ 15 ft of Head (Maximum)22 gpm
  • Flow Rate @ 20 ft of Head (Maximum)21.5 gpm
  • Flow Rate @ 40 ft of Head (Maximum)18 gpm
  • Flow Rate @ 5 ft of Head (Maximum)23 gpm
  • Flow Rate @ 70 ft of Head (Maximum)13 gpm
  • Flow Rate @ 90 ft of Head (Maximum)7 gpm
  • NPSHr50 psi
  • Overall Length11 in
  • Shaft MaterialCarbon Ceramic
  • Specific Gravity (Maximum)1
  • Compatible Discharge Pipe Size 3/4 in
  • Discharge Type NPT
  • Flow Rate @ 10 ft of Head (Maximum) 22.5 gpm
  • Impeller Material Thermoplastic
  • Intake Size 3/4 in
  • Nameplate Voltage 115V AC
  • Pump Housing Material Cast Iron
  • Frequency 60 Hz
  • Manufacturer Warranty Length 1 yr
  • Motor Type AC
  • Seal Material Carbon, Ceramic
  • Standards CSA Certified
  • Best Efficiency Flow 23 gpm
  • Compatible Intake Pipe Size 3/4 in
  • Duty Cycle Intermittent
  • Flow Rate @ 100 ft of Head (Maximum) 3.75 gpm
  • Flow Rate @ 1 ft of Head (Maximum) 23.5 gpm
  • Flow Rate @ 30 ft of Head (Maximum) 20 gpm
  • Flow Rate @ 50 ft of Head (Maximum) 17 gpm
  • Flow Rate @ 60 ft of Head (Maximum) 16 gpm
  • Flow Rate @ 80 ft of Head (Maximum) 6.5 gpm
  • Minimum Media Temperature 40 Degrees F
  • Overall Height 8 in
  • Overall Width 5.5 in
  • Shut Off Pressure (Maximum) 50 psi
  • Wetted Material Brass, Cast Iron, Plastic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list