!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY PUMP, 115V AC, 118 FT MAXIMUM HEAD, NPT INTAKE, 3/4 IN HOSE, 20 FT CORD L, 3/4 IN NPT

UTILITY PUMP, 115V AC, 118 FT MAXIMUM HEAD, NPT INTAKE, 3/4 IN HOSE, 20 FT CORD L, 3/4 IN NPT

DAYTON

UTILITY PUMP, 115V AC, 118 FT MAXIMUM HEAD, NPT INTAKE, 3/4 IN HOSE, 20 FT CORD L, 3/4 IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY PUMP, 115V AC, 118 FT MAXIMUM HEAD, NPT INTAKE, 3/4 IN HOSE, 20 FT CORD L, 3/4 IN NPT

UTILITY PUMP, 115V AC, 118 FT MAXIMUM HEAD, NPT INTAKE, 3/4 IN HOSE, 20 FT CORD L, 3/4 IN NPT

DAYTON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $516.78 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG33RW83
  • Mfr. Model # 33RW83
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.2 lbs

Technical Specs

  • ItemUtility Pump
  • Cord Length20 ft
  • Maximum Feet of Head118 ft
  • Horsepower1/2 hp
  • IncludesSuction Strainer, (2) 3/4 in Garden Hose Adapters, (2) Replacement Brushes
  • Intake TypeNPT
  • PrimingSelf-Priming
  • Frequency60 Hz
  • Manufacturer Warranty Length1 yr
  • Motor EnclosureOpen Drip Proof
  • PhaseSingle
  • Seal TypeMechanical
  • Suction Lift (Maximum)15 ft
  • Best Efficiency Head39 to 66 ft
  • Duty CycleIntermittent
  • Flow Rate @ 15 ft of Head (Maximum)20.4 gpm
  • Flow Rate @ 20 ft of Head (Maximum)19.5 gpm
  • Flow Rate @ 40 ft of Head (Maximum)15.8 gpm
  • Flow Rate @ 5 ft of Head (Maximum)22.5 gpm
  • Flow Rate @ 70 ft of Head (Maximum)6.9 gpm
  • Flow Rate @ 90 ft of Head (Maximum)3 gpm
  • Overall Length11.8 in
  • Shaft Material410 Stainless Steel
  • Specific Gravity (Maximum)1
  • Compatible Discharge Pipe Size 3/4 in
  • Discharge Type NPT
  • Flow Rate @ 10 ft of Head (Maximum) 21.7 gpm
  • Impeller Material Fibreglass, Nylon
  • Intake Size 3/4 in
  • Nameplate Voltage 115V AC
  • Pump Housing Material Cast Iron
  • Impeller Design Semi-Open
  • Maximum Media Temperature 120 Degrees F
  • Motor Type Brushed
  • Seal Material Carbon, Ceramic
  • Standards CSA Certified
  • Best Efficiency Flow 10.7 to 15.8 gpm
  • Compatible Intake Pipe Size 3/4 in
  • Flow Rate @ 100 ft of Head (Maximum) 3.1 gpm
  • Flow Rate @ 1 ft of Head (Maximum) 23.7 gpm
  • Flow Rate @ 30 ft of Head (Maximum) 17.7 gpm
  • Flow Rate @ 50 ft of Head (Maximum) 13.7 gpm
  • Flow Rate @ 60 ft of Head (Maximum) 11.6 gpm
  • Flow Rate @ 80 ft of Head (Maximum) 7.5 gpm
  • Overall Height 8.5 in
  • Overall Width 5.3 in
  • Shut Off Pressure (Maximum) 51 psi
  • Wetted Material Carbon, Cast Iron, Ceramic, Fibreglass, Nylon, Stainless Steel
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list