!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY KNIFE SET, FOLDING, INCLUDES THE48-22-1500 AND 48-22-1502.

UTILITY KNIFE SET, FOLDING, INCLUDES THE48-22-1500 AND 48-22-1502.

MILWAUKEE

UTILITY KNIFE SET, FOLDING, INCLUDES THE48-22-1500 AND 48-22-1502. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY KNIFE SET, FOLDING, INCLUDES THE48-22-1500 AND 48-22-1502.

UTILITY KNIFE SET, FOLDING, INCLUDES THE48-22-1500 AND 48-22-1502.

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $44.74 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-1503
  • Mfr. Model # 48-22-1503
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

This Folding Utility Knife Set includes the 48-22-1500 Compact and the 48-22-1502 Folding Utility Knife with Blade Storage. Both knives offer the Metal extension to prevent accidental blade removal, lanyard hole, and a durable belt clip.

Technical Specs

  • ItemFolding Utility Knife
  • Blade Edge TypeStraight
  • Blade Type IncludedUtility
  • Handle ColourRed
  • Includes(2) Blades
  • Manufacturer Model Number of Included Blade48-22-1503
  • Number of Blades Stored5
  • Overall Thickness1.03 in
  • Replaceable BladeReplaceable Blade
  • Tether ReadyTether Ready
  • Blade Change Method Quick-Change
  • Blade Material Bi-Metal
  • Features Blade Holder Designed for Scoring, Compact Size, Gut Hook, Lanyard Hole, Metal Extension to Prevent Accidental Blade Removal, Press and Flip Opening, Quick Change, Wire Belt Clip Reduces Pocket Tearing, Wire Stripper
  • Handle Material Metal
  • Includes Pocket Clip Pocket Clip Included
  • Number of Blades Included 2
  • Overall Length 7 in
  • Overall Width 1 in
  • Weight 0.3 lb
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list