!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UTILITY KNIFE, FOLDING, 1 BLADE, RED, 6 5/32 X 29/32 IN, 1 1/4 IN THICK, STEEL/PLASTIC

UTILITY KNIFE, FOLDING, 1 BLADE, RED, 6 5/32 X 29/32 IN, 1 1/4 IN THICK, STEEL/PLASTIC

MILWAUKEE

UTILITY KNIFE, FOLDING, 1 BLADE, RED, 6 5/32 X 29/32 IN, 1 1/4 IN THICK, STEEL/PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY KNIFE, FOLDING, 1 BLADE, RED, 6 5/32 X 29/32 IN, 1 1/4 IN THICK, STEEL/PLASTIC

UTILITY KNIFE, FOLDING, 1 BLADE, RED, 6 5/32 X 29/32 IN, 1 1/4 IN THICK, STEEL/PLASTIC

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL48-22-1500
  • Mfr. Model # 48-22-1500
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Product Details

Fastback compact folding utility knife features a press and flip mechanism for easy, one-handed opening. 6 5/32 length x 29/32 inches width and is 1 1/4 inches in height. It features a lanyard hole, durable Wire Belt Clip, and one steel blade.

Technical Specs

  • ItemFolding Utility Knife
  • Blade Edge TypeStraight
  • Blade MaterialBi-Metal
  • Blade Type IncludedUtility
  • FeaturesBlade Holder Designed for Scoring, Compact Size, Durable Wire Belt Clip Reduces Pocket Tearing, Lanyard Hole, Metal Extension To Prevent Accidental Blade Removal, Press and Flip Opening, Quick Change
  • For Cutting CorkYes
  • For Cutting LeatherNo
  • For Cutting PlasticYes
  • Grainger Part Number of Included BladeMTL48-22-1500
  • Handle MaterialMetal
  • IncludesBlade
  • Manufacturer Model Number of Included Blade48-22-1500
  • Number of Blades Included1
  • Other Material ApplicationsComposite, Drywall, Insulation, Laminate, Multi-Purpose, Plywood, Wood
  • Overall Thickness0.91 in
  • Blade Retraction TypeManual
  • Weight0.2 lb
  • Length- Closed/Overall4 in, 6 5/32 in
  • Knife FeaturesPress and Flip Opening, Compact Size, Metal Extension to Prevent Accidental Blade Removal, Durable Wire Belt Clip Reduces Pocket Tearing
  • Blade Change Method Quick-Change
  • Blade Projection Length 1 in
  • Blade Tip Standard
  • Closed Length 4 in
  • For Cutting Cardboard Yes
  • For Cutting Fabric No
  • For Cutting Paper Yes
  • For Cutting Rubber No
  • Handle Colour Red
  • Handle Style Ergonomic
  • Includes Pocket Clip Yes
  • Metal Detectable No
  • Number of Blades Stored 1
  • Overall Length 6 in
  • Overall Width 1 1/2 in
  • Replaceable Blade Yes
  • Tether Ready No
  • Blade Steel Standard Tip

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list