This utility knife has a width of 1½ inch, a depth of 18 mm, and a length of 6 inch. The plastic handle is 6½ inch long, is black and has a contoured style/type. It features blade change snap end cap. In addition, it is made of steel. This utility knife is designed for: multipurpose use, cardboard, carpet, corrugate, foam insulation board, gaskets, house wrap, insulation, laminate and more and includes extra blade in storage, snap-off blades, and one blade.
Technical Specs
ItemUtility Knife
Blade Change MethodSnap End Cap
Blade MaterialSteel
Blade Width18 mm
Grip TypeTextured
Handle Length6 1/2 in
Handle StyleContoured
Number of Blade Segments8
Number of Blades Stored1
Other Material ApplicationsCardboard, Carpet, Corrugate, Foam Insulation Board, Gaskets, House Wrap, Insulation, Laminate, Leather, Linoleum, Nylon, Paper, Plastic, Plastic Sheeting, Plastic Straps, Rope, Rubber, Shrink Wrap, Sod, Tape, Turf, Twine