!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY KNIFE, 7 IN OVERALL L, STEEL STANDARD TIP, RUBBERIZED, METAL, BLACK, QUICK-CHANGE

UTILITY KNIFE, 7 IN OVERALL L, STEEL STANDARD TIP, RUBBERIZED, METAL, BLACK, QUICK-CHANGE

ABILITY ONE

UTILITY KNIFE, 7 IN OVERALL L, STEEL STANDARD TIP, RUBBERIZED, METAL, BLACK, QUICK-CHANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY KNIFE, 7 IN OVERALL L, STEEL STANDARD TIP, RUBBERIZED, METAL, BLACK, QUICK-CHANGE

UTILITY KNIFE, 7 IN OVERALL L, STEEL STANDARD TIP, RUBBERIZED, METAL, BLACK, QUICK-CHANGE

ABILITY ONE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.19 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG52HT68
  • Mfr. Model # 5110-01-621-7915
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Product Details

This utility knife has a width of 1½ inch, and a length of 7 inch. The metal handle is black and has a contoured style/type. In addition, it is made of steel and is not tether ready. This utility knife is designed for: multipurpose use, cardboard, carpet, corrugate, foam insulation board, gaskets, house wrap, insulation, laminate and more and includes snap-off blades, 10 blades.

Technical Specs

  • ItemUtility Knife
  • Blade TipStandard
  • Blade Projection Length2 7/16 in
  • Number of Blades Included10
  • Handle MaterialMetal
  • Hand OrientationAmbidextrous
  • Tether ReadyNot Tether Ready
  • Blade Type IncludedSnap-Off
  • Includes Pocket ClipPocket Clip Not Included
  • Overall Length7 in
  • Replaceable BladeReplaceable Blade
  • Blade Edge TypeStraight
  • For Cutting CorkFor Cutting Cork
  • For Cutting LeatherFor Cutting Leather
  • For Cutting PlasticFor Cutting Plastic
  • Package Quantity1
  • Blade Change Method Quick-Change
  • Blade Material Steel
  • Grip Type Rubberized
  • Number of Blades Stored 0
  • Handle Colour Black
  • Handle Style Contoured
  • Metal Detectable Not Metal Detectable
  • Other Material Applications Cardboard, Carpet, Corrugate, Foam Insulation Board, Gaskets, House Wrap, Insulation, Laminate, Leather, Linoleum, Nylon, Paper, Plastic, Plastic Sheeting, Plastic Straps, Rope, Rubber, Shrink Wrap, Sod, Tape, Turf, Twine
  • Overall Thickness 0.03 in
  • Overall Width 1 1/2 in
  • Application Multipurpose
  • For Cutting Cardboard For Cutting Cardboard
  • For Cutting Fabric For Cutting Fabric
  • For Cutting Paper For Cutting Paper
  • For Cutting Rubber For Cutting Rubber
  • Retractable Blade Retractable Blade
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list