!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY KNIFE, 6 IN OVERALL L, RUBBERIZED, 8 SEGMENTS, 0 BLADES STORED, YELLOW, PLASTIC

UTILITY KNIFE, 6 IN OVERALL L, RUBBERIZED, 8 SEGMENTS, 0 BLADES STORED, YELLOW, PLASTIC

OLFA

UTILITY KNIFE, 6 IN OVERALL L, RUBBERIZED, 8 SEGMENTS, 0 BLADES STORED, YELLOW, PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY KNIFE, 6 IN OVERALL L, RUBBERIZED, 8 SEGMENTS, 0 BLADES STORED, YELLOW, PLASTIC

UTILITY KNIFE, 6 IN OVERALL L, RUBBERIZED, 8 SEGMENTS, 0 BLADES STORED, YELLOW, PLASTIC

OLFA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $12.98 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # OLFL1EA
  • Mfr. Model # L-1
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 334
  • Shipping Weight 0.21 lbs

Technical Specs

  • ItemUtility Knife
  • Blade Change MethodQuick-Change
  • Blade MaterialSteel
  • Blade Type IncludedSnap-Off
  • For Cutting CardboardFor Cutting Cardboard
  • For Cutting FabricNot For Cutting Fabric
  • For Cutting PaperFor Cutting Paper
  • For Cutting RubberFor Cutting Rubber
  • Grip TypeRubberized
  • Handle MaterialPlastic
  • IncludesBlade
  • Number of Blade Segments8
  • Number of Blades Stored0
  • Other Material ApplicationsCardboard, Carpet, Corrugate, Foam Insulation Board, Gaskets, House Wrap, Insulation, Laminate, Leather, Linoleum, Nylon, Paper, Plastic, Plastic Sheeting, Plastic Straps, Rope, Rubber, Shrink Wrap, Sod, Tape, Turf, Twine
  • Overall Thickness0.85 in
  • Package Quantity1
  • Retractable BladeRetractable Blade
  • Tether ReadyTether Ready
  • NSF CertifiedNot NSF Certified
  • Application Multipurpose
  • Blade Edge Type Plain
  • Blade Tip Standard
  • Blade Width 18 mm
  • For Cutting Cork For Cutting Cork
  • For Cutting Leather For Cutting Leather
  • For Cutting Plastic For Cutting Plastic
  • For Use With Carpet, Drywall, Flooring Materials, Insulation Materials, Linoleum, Other Construction Materials, Roofing Materials
  • Handle Colour Yellow
  • Handle Style Straight
  • Manufacturer Model Number of Included Blade LB
  • Number of Blades Included 1
  • Number of Segments 8
  • Overall Length 6 in
  • Overall Width 1 1/2 in
  • Replaceable Blade Replaceable Blade
  • Blade Design 40
  • Metal Detectable Not Metal Detectable
  • Country of Origin Japan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list