!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY KNIFE, 6 1/2 IN OVERALL L, STEEL STANDARD TIP, RUBBERIZED, METAL, BLACK/GREY

UTILITY KNIFE, 6 1/2 IN OVERALL L, STEEL STANDARD TIP, RUBBERIZED, METAL, BLACK/GREY

STANLEY

UTILITY KNIFE, 6 1/2 IN OVERALL L, STEEL STANDARD TIP, RUBBERIZED, METAL, BLACK/GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY KNIFE, 6 1/2 IN OVERALL L, STEEL STANDARD TIP, RUBBERIZED, METAL, BLACK/GREY

UTILITY KNIFE, 6 1/2 IN OVERALL L, STEEL STANDARD TIP, RUBBERIZED, METAL, BLACK/GREY

STANLEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.73 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # STT10-788
  • Mfr. Model # 10-788
  • UNSPSC # 27111503
  • CATALOGUE PAGE # 331
  • Shipping Weight 0.5 lbs

Product Details

Swing out blade storage, front loading blade changes. String cutting feature. Heavy-duty handle with rubber grips. Supplied with three 11-921 blades stored in handle.

Technical Specs

  • ItemUtility Knife
  • Blade TipStandard
  • Blade Projection Length2 7/16 in
  • Number of Blades Included3
  • Handle MaterialMetal
  • Hand OrientationAmbidextrous
  • Tether ReadyTether Ready
  • Blade Type IncludedUtility
  • Includes Pocket ClipPocket Clip Not Included
  • Overall Length6 1/2 in
  • Manufacturer Model Number of Included Blade11-921
  • ApplicationMultipurpose
  • Blade Positions3
  • For Cutting CorkFor Cutting Cork
  • For Cutting LeatherFor Cutting Leather
  • For Cutting PlasticFor Cutting Plastic
  • Includes(3) Replacement Blades
  • Retractable BladeRetractable Blade
  • Blade Change Method Quick-Change
  • Blade Material Steel
  • Grip Type Rubberized
  • Number of Blades Stored 10
  • Handle Colour Black, Grey
  • Handle Style Curved
  • Metal Detectable Metal Detectable
  • Other Material Applications Cardboard, Drywall, Insulation, Plastic, Sheeting, Shingles, Shrink Wrap, Tyvek
  • Overall Thickness 1 in
  • Overall Width 3 in
  • Replaceable Blade Replaceable Blade
  • Blade Operation Manual Retracting
  • For Cutting Cardboard For Cutting Cardboard
  • For Cutting Fabric For Cutting Fabric
  • For Cutting Paper For Cutting Paper
  • For Cutting Rubber For Cutting Rubber
  • Package Quantity 4
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list