!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY KNIFE, 6 1/2 IN OVERALL L, PLAIN, 1 IN OVERALL W, PLASTIC, BLUE, SCREW, 10 PK

UTILITY KNIFE, 6 1/2 IN OVERALL L, PLAIN, 1 IN OVERALL W, PLASTIC, BLUE, SCREW, 10 PK

WESTWARD

UTILITY KNIFE, 6 1/2 IN OVERALL L, PLAIN, 1 IN OVERALL W, PLASTIC, BLUE, SCREW, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY KNIFE, 6 1/2 IN OVERALL L, PLAIN, 1 IN OVERALL W, PLASTIC, BLUE, SCREW, 10 PK

UTILITY KNIFE, 6 1/2 IN OVERALL L, PLAIN, 1 IN OVERALL W, PLASTIC, BLUE, SCREW, 10 PK

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $64.57 / pkg. of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG793LG4
  • Mfr. Model # 793LG4
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

This utility knife has a width of 1 inch, and a length of 6½ inch. The plastic handle is blue with an ergonomic style/type. In addition, it is made of ceramic, and is not tether ready. This utility knife is designed for: multipurpose use, foam, shrink wrap and includes straight blades, and one blade.

Technical Specs

  • ItemUtility Knife
  • Blade TipStandard
  • Blade Projection Length3/16 in
  • Number of Blades Included1
  • Handle MaterialPlastic
  • Hand OrientationAmbidextrous
  • Tether ReadyNot Tether Ready
  • Blade Type IncludedStraight
  • Includes Pocket ClipPocket Clip Not Included
  • Overall Length6 1/2 in
  • Replaceable BladeBlade Not Replaceable
  • Blade Edge TypeStraight
  • Blade Positions1
  • For Cutting CardboardFor Cutting Cardboard
  • For Cutting FabricNot For Cutting Fabric
  • For Cutting PaperFor Cutting Paper
  • For Cutting RubberNot For Cutting Rubber
  • Package Quantity10
  • Blade Change Method Screw
  • Blade Material Ceramic
  • Grip Type Plain
  • Number of Blades Stored 0
  • Handle Colour Blue
  • Handle Style Ergonomic
  • Metal Detectable Not Metal Detectable
  • Other Material Applications Foam, Shrink Wrap
  • Overall Thickness 0.59 in
  • Overall Width 1 in
  • Application Multipurpose
  • Blade Operation Retractable
  • Blade Shape Straight
  • For Cutting Cork Not For Cutting Cork
  • For Cutting Leather Not For Cutting Leather
  • For Cutting Plastic Not For Cutting Plastic
  • Knife Type General Knife
  • Retractable Blade Retractable Blade
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list