!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY KNIFE, 6 1/2 IN OVERALL L, ALUMINUM, ORANGE, TOOLS NEEDED

UTILITY KNIFE, 6 1/2 IN OVERALL L, ALUMINUM, ORANGE, TOOLS NEEDED

IRWIN

UTILITY KNIFE, 6 1/2 IN OVERALL L, ALUMINUM, ORANGE, TOOLS NEEDED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY KNIFE, 6 1/2 IN OVERALL L, ALUMINUM, ORANGE, TOOLS NEEDED

UTILITY KNIFE, 6 1/2 IN OVERALL L, ALUMINUM, ORANGE, TOOLS NEEDED

IRWIN

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $16.12 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IRW2082300
  • Mfr. Model # 2082300
  • UNSPSC # 27111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Product Details

This utility knife has a width of 1½ inch, and a length of 6½ inch. The aluminum handle is orange with an ergonomic style/type. In addition, it is made of bi-metal, titanium edge, and is tether ready. This utility knife is designed for: multipurpose use, and includes three blue blades, utility blades, and three blades.

Technical Specs

  • ItemUtility Knife
  • Blade TipStandard
  • Number of Blades Included3
  • Handle MaterialAluminum
  • Handle StyleErgonomic
  • Blade Type IncludedUtility
  • Overall Length6 1/2 in
  • Replaceable BladeReplaceable Blade
  • Blade OperationManual Retracting
  • Includes(3) Blue Blades
  • Package Quantity5
  • Blade Change Method Tools Needed
  • Blade Material Bi-Metal, Titanium (Edge)
  • Number of Blades Stored 5
  • Handle Colour Orange
  • Tether Ready Tether Ready
  • Overall Thickness 0.63 in
  • Overall Width 1 1/2 in
  • Application Multipurpose
  • Blade Positions 3
  • Knife Type Knife
  • Retractable Blade Retractable Blade
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list