!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UTILITY INSULATED-TOOL KIT

UTILITY INSULATED-TOOL KIT

KLEIN TOOLS

UTILITY INSULATED-TOOL KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY INSULATED-TOOL KIT

UTILITY INSULATED-TOOL KIT

KLEIN TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,568.30 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # KLN33525
  • Mfr. Model # 33525
  • UNSPSC # 27112137
  • CATALOGUE PAGE # 381
  • Shipping Weight 20.05 lbs

Product Details

Utility insulated 13-piece tool kit. Includes side-cutting pliers, diagonal-cutting pliers, angled head diagonal-cutting pliers, side-cutting heavy-duty long-nose pliers, 6 screwdrivers (3 slot and 3 Phillips), high-leverage cable cutter, pump pliers, and cable/lineman's skinning knife.

Technical Specs

  • ItemInsulated Tool Kit
  • Measurement TypeSAE
  • Number of Pieces13
  • Screwdrivers, Keys, and Bits Included(1) Phillips Screwdriver, (5) Specialty Screwdriver
  • Wrenches IncludedNone
  • Cutting Tools Included(1) Knife
  • Electrical and Telecom Tools Included(1) Cable Stripper
  • Measuring and Testing Tools IncludedNone
  • Number of Pliers5
  • Abrasives and Finishing Tools IncludedNone
  • IncludesMfr. No. D2000-9NE-INS Side Cutter, No. D2000-28-INS and D2000-48-INS Diagonal Cutters, No. D203-8-INS Long Nose Plier, No. 602-10-INS, 602-4-INS, and 602-6-INS Keystone Screwdrivers, No. 603-3-INS, 603-4-INS, and 603-6-INS Phillips Screwdrivers, No. 63050-INS High Leverage Cable Cutter, No. D502-10-INS Pump Plier, No. 1570-3LR-INS Lineman's Skinning Knife), No. 33535 Bright Yellow Carrying Case
  • InsulatedInsulated
  • Number of Abrasives and Finishing Tools0
  • Number of Drawers0
  • Number of HVAC Tools0
  • Number of Measuring and Testing Tools0
  • Number of Plumbing Tools0
  • Number of Screwdrivers, Keys, and Bits6
  • Number of Striking and Struck Tools0
  • StandardsIEC 60900 and ASTMF 1505 Standards for Insulated Tools
  • Tool Storage Depth15 3/8 in
  • Tool Storage IncludedYes
  • Tool Storage Type Tool Case
  • Drive Size1 Sockets Not Included
  • Pliers Included (1) Lineman's Pliers, (1) Long-Nose Pliers, (1) Tongue and Groove Pliers, (2) Diagonal-Cutting Pliers
  • Sockets, Drive Tools, and Accessories Included None
  • Striking and Struck Tools Included None
  • Plumbing Tools Included None
  • HVAC Tools Included None
  • Miscellaneous Tools Included None
  • Number of Wrenches 0
  • Foam Inserts Included No
  • Inspection and Retrieving Tools Included None
  • Non-Sparking No
  • Number of Cutting Tools 1
  • Number of Electrical and Telecom Tools 1
  • Number of Inspection and Retrieving Tools 0
  • Number of Miscellaneous Tools 0
  • Number of Putty Knives and Scrapers 0
  • Number of Sockets, Drive Tools, and Accessories 0
  • Putty Knives and Scrapers Included None
  • Tool Families Included Cutting Tools, Drivers and Bits, Electrical and Telecom Tools, Pliers
  • Tool Storage Height 8 1/4 in
  • Tool Storage Width 18 7/8 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list