!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
GLOVES, UTILITY, IMPACT/ABRASION RESIST, FULL FINGER, ANSI A2, XL/10, BLK, SYNTH LEATHER/NYLON/TPR

GLOVES, UTILITY, IMPACT/ABRASION RESIST, FULL FINGER, ANSI A2, XL/10, BLK, SYNTH LEATHER/NYLON/TPR

IRONCLAD

GLOVES, UTILITY, IMPACT/ABRASION RESIST, FULL FINGER, ANSI A2, XL/10, BLK, SYNTH LEATHER/NYLON/TPR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
GLOVES, UTILITY, IMPACT/ABRASION RESIST, FULL FINGER, ANSI A2, XL/10, BLK, SYNTH LEATHER/NYLON/TPR

GLOVES, UTILITY, IMPACT/ABRASION RESIST, FULL FINGER, ANSI A2, XL/10, BLK, SYNTH LEATHER/NYLON/TPR

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.69 / pair

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWGUG05XL
  • Mfr. Model # GUG-05-XL
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Product Details

These size X-large/10, black, impact-resistant, anti-abrasion utility gloves have TPR knuckle padding, a foam-padded, one-layer synthetic leather palm construction, and a TPR hook and loop closure. They also have a full finger design, nylon back material, an ANSI cut level of A2, and are rated anti-abrasion level two.

Technical Specs

  • ItemGeneral Utility Glove
  • InsulatedNo
  • Glove Liner MaterialUnlined
  • Knuckle Protection MaterialTPR
  • ANSI/ISEA Cut LevelA2
  • Finger CoverageFull Finger
  • Impact Protection StyleKnuckle
  • Size- AlphaXL
  • Sold AsPair
  • Cuff Style Safety
  • Palm Material Microsuede
  • Glove Back Material Nylon
  • Standards ANSI/ISEA 105, EN 388
  • Colour Black
  • ANSI/ISEA Abrasion Level 3
  • Series Ironclad
  • Glove Features Best All-Purpose Glove, Breathable Nylon Back of Hand, Reinforced Microsuede Palm, Knuckle Impact TPR, Terry Cloth Thumb Sweat Wipe, Thumb Nail Guard, Hybrid Safety Cuff, US Patent D514, 771
  • EN 388 Rating 2132
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list