!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
IRONCLAD GENERAL UTILITY GLOVES, BLK, S, 2 IN, MICROSUEDE, SAFETY CUFF, EN 388 2003 2132

IRONCLAD GENERAL UTILITY GLOVES, BLK, S, 2 IN, MICROSUEDE, SAFETY CUFF, EN 388 2003 2132

IRONCLAD

IRONCLAD GENERAL UTILITY GLOVES, BLK, S, 2 IN, MICROSUEDE, SAFETY CUFF, EN 388 2003 2132 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IRONCLAD GENERAL UTILITY GLOVES, BLK, S, 2 IN, MICROSUEDE, SAFETY CUFF, EN 388 2003 2132

IRONCLAD GENERAL UTILITY GLOVES, BLK, S, 2 IN, MICROSUEDE, SAFETY CUFF, EN 388 2003 2132

IRONCLAD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.06 / pair

EHC: EHC :
Min Qty 12 = $276.72

Compliance and Restrictions

  • None

This product must be purchased in multiples of 12 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # IPWGUG02S
  • Mfr. Model # GUG-02-S
  • UNSPSC # 46181500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Product Details

These black Ironclad General utility gloves are size small. They feature a breathable nylon back. Mechanics-style gloves protect hands from dirt, grime, scrapes, and blisters. They have good dexterity/tactility and are often worn during general maintenance and repair operations, including handling boxes, carpentry, and car/machinery work.

Technical Specs

  • ItemGeneral Utility Glove
  • InsulatedNo
  • Glove Liner MaterialUnlined
  • Knuckle Protection MaterialTPR
  • ANSI/ISEA Cut LevelA2
  • Finger CoverageFull Finger
  • Impact Protection StyleKnuckle
  • Size- AlphaS
  • Sold AsPair
  • Cuff Style Safety
  • Palm Material Microsuede
  • Glove Back Material Nylon
  • Standards ANSI/ISEA 105, EN 388
  • Colour Black
  • ANSI/ISEA Abrasion Level 3
  • Series Ironclad
  • Glove Features Best All-Purpose Glove, Breathable Nylon Back of Hand, Reinforced Microsuede Palm, Knuckle Impact TPR, Terry Cloth Thumb Sweat Wipe, Thumb Nail Guard, Hybrid Safety Cuff, US Patent D514, 771
  • EN 388 Rating 2132
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list