!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY FUNNEL SET, PLASTIC, 4 FL OZ/8 FL OZ/16 FL OZ/32 FL OZ/64 FL OZ CAPACITY, POLYPROPYLENE

UTILITY FUNNEL SET, PLASTIC, 4 FL OZ/8 FL OZ/16 FL OZ/32 FL OZ/64 FL OZ CAPACITY, POLYPROPYLENE

DYNALON

UTILITY FUNNEL SET, PLASTIC, 4 FL OZ/8 FL OZ/16 FL OZ/32 FL OZ/64 FL OZ CAPACITY, POLYPROPYLENE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY FUNNEL SET, PLASTIC, 4 FL OZ/8 FL OZ/16 FL OZ/32 FL OZ/64 FL OZ CAPACITY, POLYPROPYLENE

UTILITY FUNNEL SET, PLASTIC, 4 FL OZ/8 FL OZ/16 FL OZ/32 FL OZ/64 FL OZ CAPACITY, POLYPROPYLENE

DYNALON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $67.09 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG8MTX2
  • Mfr. Model # 212195-0001
  • UNSPSC # 41121809
  • CATALOGUE PAGE # 219
  • Shipping Weight 0.53 lbs

Technical Specs

  • ItemUtility Funnel Set
  • Body ColourWhite
  • Capacity - English4 fl oz, 8 fl oz, 16 fl oz, 32 fl oz, 64 fl oz
  • Funnel Top Inside Diameter - Metric85 mm, 104 mm, 123 mm, 158 mm, 199 mm
  • Basic MaterialPlastic
  • Stem Outside Diameter - Metric10 mm, 11 mm, 13 mm, 20 mm, 25 mm
  • For Use WithFor General Use, liquids and fine grained solids
  • Funnel Maximum Outside Diameter - Metric89 mm, 108 mm, 127 mm, 162 mm, 203 mm
  • Special Features4 oz and 8 oz Funnels are Autoclavable Polypropylene and 3 are HDPE, Contains (5) Utility Funnels of Various Sizes
  • Autoclavable Autoclavable
  • Body Material Polypropylene
  • Capacity - Metric 118.29 mL, 236.58 mL, 473.17 mL, 946.35 mL, 1.89 L
  • Product Type Funnel Set
  • Overall Height - Metric 70 mm, 102 mm, 121 mm, 146 mm, 178 mm, 203 mm
  • Clarity Transparent
  • Funnel Material HDPE
  • Laboratory Funnel Type Utility
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list