!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PROFLEX 815 MECHANICS GLOVES, BLACK, XL/10, WING THUMB, EXTENDED GAUNTLET CUFF

PROFLEX 815 MECHANICS GLOVES, BLACK, XL/10, WING THUMB, EXTENDED GAUNTLET CUFF

ERGODYNE

PROFLEX 815 MECHANICS GLOVES, BLACK, XL/10, WING THUMB, EXTENDED GAUNTLET CUFF close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PROFLEX 815 MECHANICS GLOVES, BLACK, XL/10, WING THUMB, EXTENDED GAUNTLET CUFF

PROFLEX 815 MECHANICS GLOVES, BLACK, XL/10, WING THUMB, EXTENDED GAUNTLET CUFF

ERGODYNE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $32.44 / PAIR

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EGO815XL-BLACK
  • Mfr. Model # 815XL-BLACK
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.19 lbs

Product Details

These black mechanics gloves are size X-large. In addition, they have nylon stitching, and a wing thumb style. They are full-finger, have a extended gauntlet cuff, and an EN 388 Rating of 2121X. They feature an ID space along the hook-and-loop closure to help workers keep track of their gloves. A great multipurpose glove.

Technical Specs

  • ItemMechanics Glove
  • Cuff StyleExtended Gauntlet
  • Glove Back ColourBlack
  • ColourBlack
  • SeriesProFlex 815
  • Size- Numeric10
  • Glove FeaturesAn ID Space Along the Hook-and-Loop Closure Helps Workers Keep Track of Their Gloves, a Great Multipurpose Glove for Anyone Needing Versatile, Heavy-Duty Cut Protection for a Variety of Tasks
  • EN 388 Impact RatedNo
  • Stitching MaterialNylon
  • Hand Protection Style Glove
  • Palm Material Synthetic Leather
  • Standards ANSI/ISEA 105, EN 388
  • Finger Coverage Full Finger
  • Size- Alpha XL
  • Includes Reinforced Thumb Crotch Yes
  • Sold As Pair
  • EN 388 Rating 2121X
  • Country of Origin Indonesia (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list