!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CHEMICAL-RESISTANT UTILITY CART WITH ANTIMICROBIAL LIPPED PLASTIC SHELVES, 36 IN X 18 IN

CHEMICAL-RESISTANT UTILITY CART WITH ANTIMICROBIAL LIPPED PLASTIC SHELVES, 36 IN X 18 IN

METRO

CHEMICAL-RESISTANT UTILITY CART WITH ANTIMICROBIAL LIPPED PLASTIC SHELVES, 36 IN X 18 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CHEMICAL-RESISTANT UTILITY CART WITH ANTIMICROBIAL LIPPED PLASTIC SHELVES, 36 IN X 18 IN

CHEMICAL-RESISTANT UTILITY CART WITH ANTIMICROBIAL LIPPED PLASTIC SHELVES, 36 IN X 18 IN

METRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,069.07 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MPWCHEMX3
  • Mfr. Model # CHEMX3
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 49.0 lbs

Technical Specs

  • ItemChemical-Resistant Utility Cart with Antimicrobial Lipped Plastic Shelves
  • Lip Style4-Sided Lipped
  • Shelf Length36 in
  • Distance Between ShelvesAdjustable
  • Caster Brake TypeSide Pedal Brake
  • Caster Wheel/Tread MaterialPolyurethane
  • Caster/Wheel Configuration(2) Swivel, (2) Swivel with Brake
  • Overall Height40 in
  • Overall Width18 in
  • IncludesChemical-Resistant Utility Cart with Antimicrobial Lipped Plastic Shelves
  • Shelf MaterialPolymer
  • Capacity per Shelf300 lb
  • Caster/Wheel Mounting LocationStandard
  • Post MaterialStainless Steel
  • Number of Shelves 2
  • Load Capacity 600 lb
  • Shelf Width 18 in
  • Handle Type Flat
  • Caster Wheel Type Standard
  • Caster Wheel Dia. 5 in
  • Number of Drawers 0
  • Overall Length 36 in
  • Includes Electrical Outlets Electrical Outlets Not Included
  • Shelf Adjustability Adjustable
  • Shelf Colour Grey
  • Caster Mounting Type Stem
  • Electrical Included Electrical Not Included
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list