!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY CART, GREY, 17 X 36 X 23½ IN, STEEL, CHROME FINISH, 25 LB LOAD CAPACITY, 5 IN WHEEL DIAMETER, RAISED HANDLE

UTILITY CART, GREY, 17 X 36 X 23½ IN, STEEL, CHROME FINISH, 25 LB LOAD CAPACITY, 5 IN WHEEL DIAMETER, RAISED HANDLE

R&B WIRE PRODUCTS INC.

UTILITY CART, GREY, 17 X 36 X 23½ IN, STEEL, CHROME FINISH, 25 LB LOAD CAPACITY, 5 IN WHEEL DIAMETER, RAISED HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY CART, GREY, 17 X 36 X 23½ IN, STEEL, CHROME FINISH, 25 LB LOAD CAPACITY, 5 IN WHEEL DIAMETER, RAISED HANDLE

UTILITY CART, GREY, 17 X 36 X 23½ IN, STEEL, CHROME FINISH, 25 LB LOAD CAPACITY, 5 IN WHEEL DIAMETER, RAISED HANDLE

R&B WIRE PRODUCTS INC.

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $692.27 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RWR501
  • Mfr. Model # 501
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.65 lbs

Technical Specs

  • ItemUtility Cart
  • MaterialSteel
  • Caster Wheel Dia.5 in
  • Caster Wheel TypeSwivel
  • Caster/Wheel Configuration(4) Swivel
  • Lip Style4-Sided Lipped
  • Assembled/UnassembledUnassembled
  • Overall Height36 in
  • Overall Width17 in
  • Axle-Mounted Wheel TypeStandard
  • Caster Core MaterialPlastic
  • Caster Mounting Height5 1/2 in
  • Caster Stem Diameter6/8 in
  • Caster Stem TypeRound
  • Caster/Wheel Mounting LocationStandard
  • Load Capacity 25 lb
  • Finish Chrome
  • Colour Grey
  • Caster Wheel/Tread Material Polyurethane
  • Handle Type Raised
  • Collapsible Not Collapsible
  • Handle Height 35 in
  • Overall Length 23 1/2 in
  • Axle-Mounted Wheel Dia. 5 in
  • Axle-Mounted Wheel/Tread Material Polyurethane
  • Caster Frame Material Steel
  • Caster Mounting Type Stem
  • Caster Stem Length 1 6/8 in
  • Caster Wheel Width 1 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list