!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DUAL-HANDLE UTILITY CART WITH LIPPED PLASTIC SHELVES, 400 LB LOAD CAPACITY, WHITE

DUAL-HANDLE UTILITY CART WITH LIPPED PLASTIC SHELVES, 400 LB LOAD CAPACITY, WHITE

APPROVED VENDOR

DUAL-HANDLE UTILITY CART WITH LIPPED PLASTIC SHELVES, 400 LB LOAD CAPACITY, WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUAL-HANDLE UTILITY CART WITH LIPPED PLASTIC SHELVES, 400 LB LOAD CAPACITY, WHITE

DUAL-HANDLE UTILITY CART WITH LIPPED PLASTIC SHELVES, 400 LB LOAD CAPACITY, WHITE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $407.89 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG35KT26
  • Mfr. Model # 35KT26
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 40.0 lbs

Technical Specs

  • ItemDual-Handle Utility Cart with Lipped Plastic Shelves
  • Lip Style4-Sided Lipped
  • Bottom Shelf Lip Height5/16 in, 1 in
  • Load Capacity400 lb
  • Shelf Width20 1/4 in
  • Distance Between Shelves10 7/8 in
  • Distance Between Middle and Bottom Shelf10 7/8 in
  • Handle Height39 3/4 in
  • Caster Wheel TypeStandard
  • Caster Wheel Dia.4 in
  • Number of Compartments0
  • Overall Height40 in
  • Overall Width20 1/2 in
  • Assembled/UnassembledUnassembled
  • Shelf MaterialPolypropylene
  • Leg MaterialAluminum
  • Capacity per Shelf175 lb
  • Caster/Wheel Mounting LocationStandard
  • Shelf Lip Height5/16 in, 1 in
  • Number of Shelves 3
  • Lip Height 19/64 in
  • Top Shelf Lip Height 5/16 in, 1 in
  • Shelf Length 36 1/4 in
  • Top Shelf Height 34 5/8 in
  • Distance Between Top and Middle Shelf 10 7/8 in
  • Handle Type (2) Raised
  • Caster Brake Type Face Contact Brake
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake
  • Number of Drawers 0
  • Overall Length 44 in
  • Includes Electrical Outlets No
  • Shelf Adjustability Removable
  • Leg Colour Silver
  • Shelf Colour White
  • Caster Mounting Type Stem
  • Electrical Included No
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list