!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY CART WITH ANTIMICROBIAL PERFORATED FLUSH PLASTIC SHELVES, 900 LB LOAD CAPACITY, BLUE

UTILITY CART WITH ANTIMICROBIAL PERFORATED FLUSH PLASTIC SHELVES, 900 LB LOAD CAPACITY, BLUE

METRO

UTILITY CART WITH ANTIMICROBIAL PERFORATED FLUSH PLASTIC SHELVES, 900 LB LOAD CAPACITY, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY CART WITH ANTIMICROBIAL PERFORATED FLUSH PLASTIC SHELVES, 900 LB LOAD CAPACITY, BLUE

UTILITY CART WITH ANTIMICROBIAL PERFORATED FLUSH PLASTIC SHELVES, 900 LB LOAD CAPACITY, BLUE

METRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,343.87 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MPWMXUC1830G35
  • Mfr. Model # MXUC1830G-35
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 52.74 lbs

Technical Specs

  • ItemUtility Cart with Antimicrobial Perforated Flush Plastic Shelves
  • Lip StyleFlush
  • Shelf Length30 in
  • Top Shelf Height39 1/4 in
  • Distance Between Top and Middle Shelf11 in
  • Handle TypeErgonomic
  • Caster Wheel TypeStandard
  • Caster Wheel Dia.5 in
  • Number of Drawers0
  • Overall Length34 1/2 in
  • Includes Electrical OutletsElectrical Outlets Not Included
  • IncludesErgonomic Handle, Open Grid Shelves With Removable Mat
  • Shelf MaterialPolymer
  • Adjustable Increments1 in
  • Leg MaterialSteel
  • Capacity per Shelf300 lb
  • Caster/Wheel Mounting LocationStandard
  • Post MaterialStainless Steel
  • Number of Shelves 3
  • Load Capacity 900 lb
  • Shelf Width 18 in
  • Distance Between Shelves 11 in
  • Distance Between Middle and Bottom Shelf 11 in
  • Handle Height 39 1/4 in
  • Caster Wheel/Tread Material Polyurethane
  • Caster/Wheel Configuration (4) Swivel
  • Overall Height 39 1/2 in
  • Overall Width 20 1/2 in
  • Assembled/Unassembled Unassembled
  • Shelf Adjustability Adjustable
  • Standards NSF
  • Leg Colour Beige
  • Shelf Colour Blue
  • Caster Mounting Type Stem
  • Electrical Included Electrical Not Included
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list