UTILITY CART, 16 3/4 IN W X 37 IN H X 33 1/2 IN L, 250 LB LOAD CAPACITY, 250 LB LOAD CAPACITY, UNASSEMBLED
UTILITY CART, 16 3/4 IN W X 37 IN H X 33 1/2 IN L, 250 LB LOAD CAPACITY, 250 LB LOAD CAPACITY, UNASSEMBLED
KLETON
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This utility cart measures 16 3/4 inch width x 37 inch height x 33 1/2 inch length. In addition, it has three shelves, zero drawers, a 250-pound load capacity.
Technical Specs
Item Utility Cart
Lip Style 3-Sided Lipped
Shelf Length 33 1/2 in
Top Shelf Height 37 in
Handle Height 37 in
Caster Wheel Type Rubber
Cleanroom No
Number of Drawers 0
Overall Length 33 1/2 in
Includes Electrical Outlets No
Convertible No
Shelf Adjustability Fixed
Handle Material Plastic
Leg Material Plastic
Caster/Wheel Mounting Location Standard
Post Material Plastic
Number of Shelves 3
Load Capacity 250 lb
Shelf Width 16 3/4 in
Handle Type Standard
Caster Brake Type No Brake
Caster Wheel/Tread Material Rubber
Number of Compartments 0
Overall Height 37 in
Overall Width 16 3/4 in
Assembled/Unassembled Unassembled
Removable Shelf Liner No
Shelf Material Plastic
Leg Colour Grey
Shelf Colour Black
Electrical Included No
Country of Origin China
(subject to change)