!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY CART, 19 3/4 IN W X 37 1/2 IN H X 40 1/4 IN L, 250 LB LOAD CAPACITY, 250 LB LOAD CAPACITY, UNASSEMBLED

UTILITY CART, 19 3/4 IN W X 37 1/2 IN H X 40 1/4 IN L, 250 LB LOAD CAPACITY, 250 LB LOAD CAPACITY, UNASSEMBLED

KLETON

UTILITY CART, 19 3/4 IN W X 37 1/2 IN H X 40 1/4 IN L, 250 LB LOAD CAPACITY, 250 LB LOAD CAPACITY, UNASSEMBLED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY CART, 19 3/4 IN W X 37 1/2 IN H X 40 1/4 IN L, 250 LB LOAD CAPACITY, 250 LB LOAD CAPACITY, UNASSEMBLED

UTILITY CART, 19 3/4 IN W X 37 1/2 IN H X 40 1/4 IN L, 250 LB LOAD CAPACITY, 250 LB LOAD CAPACITY, UNASSEMBLED

KLETON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $366.20 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SCNJH486
  • Mfr. Model # JH486
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.0 lbs

Product Details

This utility cart measures 19 3/4 inch width x 37 1/2 inch height x 40 1/4 inch length. In addition, it has three shelves, zero drawers, a 250-pound load capacity.

Technical Specs

  • ItemUtility Cart
  • Lip Style3-Sided Lipped
  • Shelf Length40 1/4 in
  • Top Shelf Height37 1/2 in
  • Handle Height37-1/2 in
  • Caster Wheel TypeRubber
  • CleanroomNo
  • Number of Drawers0
  • Overall Length40 1/4 in
  • Includes Electrical OutletsNo
  • ConvertibleNo
  • Shelf AdjustabilityFixed
  • Handle MaterialPlastic
  • Leg MaterialPlastic
  • Caster/Wheel Mounting LocationStandard
  • Post MaterialPlastic
  • Number of Shelves 3
  • Load Capacity 250 lb
  • Shelf Width 19 3/4 in
  • Handle Type Standard
  • Caster Brake Type No Brake
  • Caster Wheel/Tread Material Rubber
  • Number of Compartments 0
  • Overall Height 37 1/2 in
  • Overall Width 19 3/4 in
  • Assembled/Unassembled Unassembled
  • Removable Shelf Liner No
  • Shelf Material Plastic
  • Leg Colour Grey
  • Shelf Colour Black
  • Electrical Included No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list