!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UTILITY CART WITH DEEP & SHALLOW LIPPED WIRE SHELVES, 375 LB LOAD CAPACITY, SILVER, 2 SHELVES

UTILITY CART WITH DEEP & SHALLOW LIPPED WIRE SHELVES, 375 LB LOAD CAPACITY, SILVER, 2 SHELVES

METRO

UTILITY CART WITH DEEP & SHALLOW LIPPED WIRE SHELVES, 375 LB LOAD CAPACITY, SILVER, 2 SHELVES close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY CART WITH DEEP & SHALLOW LIPPED WIRE SHELVES, 375 LB LOAD CAPACITY, SILVER, 2 SHELVES

UTILITY CART WITH DEEP & SHALLOW LIPPED WIRE SHELVES, 375 LB LOAD CAPACITY, SILVER, 2 SHELVES

METRO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $371.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # MPWHC321836NC1CC97
  • Mfr. Model # 45TY52
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.32 lbs

Technical Specs

  • ItemUtility Cart with Deep & Shallow Lipped Wire Shelves
  • Number of Shelves2
  • Shelf Length36 in
  • Top Shelf Height38 in
  • MaterialSteel
  • Caster Wheel Dia.4 in
  • Caster Wheel TypeStandard
  • Caster Wheel/Tread MaterialRubber
  • Distance Between Shelves17 in
  • Lip Style4-Sided Lipped
  • CollapsibleNo
  • Assembled/UnassembledUnassembled
  • Shelf AdjustabilityAdjustable
  • Overall Height38 in
  • Overall Width18 in
  • Caster Mounting TypeStem
  • Load Capacity 375 lb
  • Shelf Width 18 in
  • Shelf Lip Height 1/4 in
  • Top Shelf Lip Height 1/4 in
  • Finish Chrome
  • Colour Silver
  • Caster Brake Type No Brake Included
  • Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake
  • Handle Type (2) Raised
  • Shelf Orientation Flat
  • Adjustable Increments 1 in
  • Includes A Garment Hanger Rod
  • Shelf Capacity 187 lb
  • Overall Length 36 in
  • Bottom Shelf Lip Height 1/4 in
  • Caster/Wheel Mounting Location Standard

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list