!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY CART WITH ANTIMICROBIAL DEEP LIPPED PLASTIC SHELVES, 400 LB LOAD CAPACITY, 4 SWIVEL

UTILITY CART WITH ANTIMICROBIAL DEEP LIPPED PLASTIC SHELVES, 400 LB LOAD CAPACITY, 4 SWIVEL

APPROVED VENDOR

UTILITY CART WITH ANTIMICROBIAL DEEP LIPPED PLASTIC SHELVES, 400 LB LOAD CAPACITY, 4 SWIVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY CART WITH ANTIMICROBIAL DEEP LIPPED PLASTIC SHELVES, 400 LB LOAD CAPACITY, 4 SWIVEL

UTILITY CART WITH ANTIMICROBIAL DEEP LIPPED PLASTIC SHELVES, 400 LB LOAD CAPACITY, 4 SWIVEL

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $769.89 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG36NK67
  • Mfr. Model # BC2636-3DMB
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.7 lbs

Product Details

This utility cart with antimicrobial deep lipped plastic shelves measures 27 inch width x 41 inch height x 39 1/2 inch length. In addition, it has three shelves, zero drawers, a 400-pound load capacity and a raised handle. This utility cart with antimicrobial deep lipped plastic shelves meets the standards for NSF.

Technical Specs

  • ItemUtility Cart with Antimicrobial Deep Lipped Plastic Shelves
  • Lip Style4-Sided Lipped
  • Bottom Shelf Lip Height2 3/4 in
  • Load Capacity400 lb
  • Shelf Width27 in
  • Distance Between Shelves11 in
  • Distance Between Middle and Bottom Shelf11 in
  • Handle Height41 in
  • Caster Wheel/Tread MaterialThermoplastic Rubber
  • Caster/Wheel Configuration(4) Swivel
  • Overall Height41 in
  • Overall Width27 in
  • Assembled/UnassembledUnassembled
  • Shelf MaterialHigh Density Polyethylene
  • Adjustable Increments1 in
  • Leg MaterialSteel
  • Capacity per Shelf150 lb
  • Caster Mounting TypeStem
  • Electrical IncludedElectrical Not Included
  • Number of Shelves 3
  • Lip Height 2 3/4 in
  • Top Shelf Lip Height 2 3/4 in
  • Shelf Length 39 1/2 in
  • Top Shelf Height 33 1/4 in
  • Distance Between Top and Middle Shelf 11 in
  • Handle Type Raised
  • Caster Wheel Type Standard
  • Caster Wheel Dia. 4 in
  • Number of Drawers 0
  • Overall Length 39 1/2 in
  • Includes Electrical Outlets Electrical Outlets Not Included
  • Shelf Adjustability Adjustable
  • Standards NSF
  • Leg Colour Grey
  • Shelf Colour Blue
  • Caster Core Material Thermoplastic Rubber
  • Caster/Wheel Mounting Location Standard
  • Shelf Lip Height 2 3/4 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list