!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ADAPTABLE-DESIGN UTILITY CART, DEEP-LIPPED PLASTIC SHELVES, BLACK, 500 LB CAPACITY

ADAPTABLE-DESIGN UTILITY CART, DEEP-LIPPED PLASTIC SHELVES, BLACK, 500 LB CAPACITY

RUBBERMAID

ADAPTABLE-DESIGN UTILITY CART, DEEP-LIPPED PLASTIC SHELVES, BLACK, 500 LB CAPACITY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADAPTABLE-DESIGN UTILITY CART, DEEP-LIPPED PLASTIC SHELVES, BLACK, 500 LB CAPACITY

ADAPTABLE-DESIGN UTILITY CART, DEEP-LIPPED PLASTIC SHELVES, BLACK, 500 LB CAPACITY

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $591.55 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG406R91
  • Mfr. Model # 1997208
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 51.2 lbs

Technical Specs

  • ItemAdaptable-Design Utility Cart with Deep Lipped Plastic Shelves
  • Lip Style4-Sided Lipped
  • Bottom Shelf Lip Height2 in
  • Load Capacity500 lb
  • Shelf Width25 in
  • Distance Between Shelves22 in
  • Distance Between Middle and Bottom Shelf25 1/4 in
  • Handle Height36 in
  • Caster Wheel TypeStandard
  • Caster Wheel Dia.5 in
  • Number of Compartments0
  • Overall Height36 in
  • Overall Width25 1/2 in
  • Assembled/UnassembledUnassembled
  • Shelf MaterialThermoplastic Resin
  • Leg MaterialPolyethylene
  • Capacity per Shelf250 lb
  • Caster Mounting TypePlate
  • Electrical IncludedElectrical Not Included
  • Number of Shelves 2
  • Lip Height 2 in
  • Top Shelf Lip Height 2 in
  • Shelf Length 48 in
  • Top Shelf Height 34 in
  • Distance Between Top and Middle Shelf 25 1/4 in
  • Handle Type Ergonomic
  • Caster Brake Type Side Pedal Brake
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Caster/Wheel Configuration (2) Rigid, (2) Swivel with Brake
  • Number of Drawers 0
  • Overall Length 51 1/2 in
  • Includes Electrical Outlets Electrical Outlets Not Included
  • Includes (2) Hooks, Cup Holder, Slots for Tool Storage, Small Part Storage, V-Notch Cutting
  • Leg Colour Black
  • Shelf Colour Black
  • Caster Core Material Thermoplastic Rubber
  • Caster/Wheel Mounting Location Standard
  • Shelf Lip Height 2 in
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list