!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UTILITY CART WITH ANTIMICROBIAL LIPPED PLASTIC SHELVES, 400 LB LOAD CAPACITY, 4 SWIVEL, BLUE

UTILITY CART WITH ANTIMICROBIAL LIPPED PLASTIC SHELVES, 400 LB LOAD CAPACITY, 4 SWIVEL, BLUE

APPROVED VENDOR

UTILITY CART WITH ANTIMICROBIAL LIPPED PLASTIC SHELVES, 400 LB LOAD CAPACITY, 4 SWIVEL, BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY CART WITH ANTIMICROBIAL LIPPED PLASTIC SHELVES, 400 LB LOAD CAPACITY, 4 SWIVEL, BLUE

UTILITY CART WITH ANTIMICROBIAL LIPPED PLASTIC SHELVES, 400 LB LOAD CAPACITY, 4 SWIVEL, BLUE

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $533.04 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG29JU29
  • Mfr. Model # MY1627-34BU
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.65 lbs

Technical Specs

  • ItemUtility Cart with Antimicrobial Lipped Plastic Shelves
  • Lip Style4-Sided Lipped
  • Bottom Shelf Lip Height7/16 in
  • Load Capacity400 lb
  • Shelf Width18 1/4 in
  • Distance Between Shelves11 in
  • Distance Between Middle and Bottom Shelf11 in
  • Handle Height35 1/2 in
  • Caster Wheel TypeStandard
  • Caster Wheel Dia.4 in
  • Number of Drawers0
  • Overall Length31 1/2 in
  • Includes Electrical OutletsNo
  • Shelf AdjustabilityAdjustable
  • StandardsNSF
  • Leg ColourSilver
  • Shelf ColourBlue
  • Caster Core MaterialThermoplastic Rubber
  • Caster/Wheel Mounting LocationStandard
  • Shelf Lip Height7/16 in
  • Number of Shelves 3
  • Lip Height 3/8 in
  • Top Shelf Lip Height 7/16 in
  • Shelf Length 28 5/16 in
  • Top Shelf Height 35 3/4 in
  • Distance Between Top and Middle Shelf 11 in
  • Handle Type Flat
  • Caster Brake Type No Brake Included
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Caster/Wheel Configuration (4) Swivel
  • Overall Height 35 1/2 in
  • Overall Width 18 1/2 in
  • Assembled/Unassembled Unassembled
  • Shelf Material Polymer
  • Adjustable Increments 1 in
  • Leg Material Steel
  • Capacity per Shelf 150 lb
  • Caster Mounting Type Stem
  • Electrical Included No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list