!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UTILITY CART WITH LIPPED PLASTIC SHELVES, 400 LB LOAD CAPACITY, 37 IN X 27⅝ IN, 4 SWIVEL

UTILITY CART WITH LIPPED PLASTIC SHELVES, 400 LB LOAD CAPACITY, 37 IN X 27⅝ IN, 4 SWIVEL

APPROVED VENDOR

UTILITY CART WITH LIPPED PLASTIC SHELVES, 400 LB LOAD CAPACITY, 37 IN X 27⅝ IN, 4 SWIVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY CART WITH LIPPED PLASTIC SHELVES, 400 LB LOAD CAPACITY, 37 IN X 27⅝ IN, 4 SWIVEL

UTILITY CART WITH LIPPED PLASTIC SHELVES, 400 LB LOAD CAPACITY, 37 IN X 27⅝ IN, 4 SWIVEL

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $521.31 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG29JU39
  • Mfr. Model # MY2636-24G
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.3 lbs

Technical Specs

  • ItemUtility Cart with Lipped Plastic Shelves
  • Lip Style4-Sided Lipped
  • Bottom Shelf Lip Height7/16 in
  • Load Capacity400 lb
  • Shelf Width27 5/8 in
  • Distance Between Shelves24 in
  • Distance Between Middle and Bottom Shelf24"
  • Handle Height35 1/2 in
  • Caster Wheel Dia.5 in
  • Overall Height37 in
  • Overall Width28 in
  • Assembled/UnassembledUnassembled
  • Shelf MaterialPolymer
  • Adjustable Increments1 in
  • Leg MaterialSteel
  • Capacity per Shelf200 lb
  • Caster/Wheel Mounting LocationStandard
  • Shelf Lip Height7/16 in
  • Number of Shelves 2
  • Lip Height 3/8 in
  • Top Shelf Lip Height 7/16 in
  • Shelf Length 37 in
  • Top Shelf Height 36 5/8 in
  • Distance Between Top and Middle Shelf 24"
  • Handle Type Flat
  • Caster Wheel/Tread Material Rubber
  • Caster/Wheel Configuration (4) Swivel
  • Overall Length 40 1/2 in
  • Includes Electrical Outlets No
  • Shelf Adjustability Fixed
  • Standards NSF
  • Leg Colour Silver
  • Shelf Colour Gray
  • Caster Core Material Rubber
  • Electrical Included No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list