!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CONVERTIBLE UTILITY CART WITH FLUSH PLASTIC SHELF & PLATFORM

CONVERTIBLE UTILITY CART WITH FLUSH PLASTIC SHELF & PLATFORM

RUBBERMAID

CONVERTIBLE UTILITY CART WITH FLUSH PLASTIC SHELF & PLATFORM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONVERTIBLE UTILITY CART WITH FLUSH PLASTIC SHELF & PLATFORM

CONVERTIBLE UTILITY CART WITH FLUSH PLASTIC SHELF & PLATFORM

RUBBERMAID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,439.47 / EACH

EHC: EHC :
This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG1MDN4
  • Mfr. Model # FG430000BLA
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 59.1 lbs

Product Details

This convertible utility cart measures 24 inch width x 34 1/2 inch height x 45 1/2 inch length. It includes converts from utility cart to platform truck. In addition, it has two shelves, zero drawers, a 400-pound load capacity, and a flat handle. This convertible utility cart meets the standards for CSA, NSF, UL.

Technical Specs

  • ItemConvertible Utility Cart
  • Lip StyleFlush
  • Shelf Length32 in
  • Top Shelf Height34 1/2 in
  • Handle TypeFlat
  • Caster Wheel/Tread MaterialRubber
  • Caster/Wheel Configuration(2) Rigid, (2) Swivel
  • Number of Drawers0
  • Overall Length45 1/2 in
  • Includes Electrical OutletsElectrical Outlets Not Included
  • IncludesConverts from Utility Cart to Platform Truck
  • StandardsCSA, NSF, UL
  • Leg MaterialAluminum
  • Capacity per Shelf200 lb
  • Caster/Wheel Mounting LocationStandard
  • Number of Shelves 2
  • Load Capacity 400 lb
  • Shelf Width 23 1/2 in
  • Distance Between Shelves 18 7/8 in
  • Handle Height 34 3/8 in
  • Caster Wheel Dia. 5 in
  • Number of Compartments 0
  • Overall Height 34 1/2 in
  • Overall Width 24 in
  • Assembled/Unassembled Unassembled
  • Shelf Material Polypropylene
  • Leg Colour Red
  • Shelf Colour Black
  • Caster Core Material Rubber
  • Electrical Included Electrical Not Included
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms