!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UTILITY CART WITH LIPPED PLASTIC SHELVES, 300 LB LOAD CAPACITY, 24 IN X 18 IN, RED

UTILITY CART WITH LIPPED PLASTIC SHELVES, 300 LB LOAD CAPACITY, 24 IN X 18 IN, RED

APPROVED VENDOR

UTILITY CART WITH LIPPED PLASTIC SHELVES, 300 LB LOAD CAPACITY, 24 IN X 18 IN, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY CART WITH LIPPED PLASTIC SHELVES, 300 LB LOAD CAPACITY, 24 IN X 18 IN, RED

UTILITY CART WITH LIPPED PLASTIC SHELVES, 300 LB LOAD CAPACITY, 24 IN X 18 IN, RED

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $254.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG13W641
  • Mfr. Model # RDSTC22RD
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.0 lbs

Technical Specs

  • ItemUtility Cart with Lipped Plastic Shelves
  • Lip Style4-Sided Lipped
  • Bottom Shelf Lip Height1/4 in
  • Load Capacity300 lb
  • Shelf Width18 in
  • Distance Between Shelves26 in
  • Handle TypeFlat
  • Caster Brake TypeSide Pedal Brake
  • Caster Wheel/Tread MaterialThermoplastic Rubber
  • Caster/Wheel Configuration(2) Swivel, (2) Swivel with Brake
  • Number of Compartments0
  • Overall Height33 in
  • Overall Width18 in
  • Assembled/UnassembledUnassembled
  • ConvertibleNo
  • Shelf AdjustabilityRemovable
  • Handle MaterialHDPE
  • Leg MaterialPVC
  • Capacity per Shelf150 lb
  • Caster Frame MaterialSteel
  • Caster Stem Diameter3/8 in
  • Caster Stem TypeFriction Ring
  • Caster/Wheel Mounting LocationStandard
  • Post MaterialPVC
  • Number of Shelves 2
  • Lip Height 1/4 in
  • Top Shelf Lip Height 1/4 in
  • Shelf Length 24 in
  • Top Shelf Height 33 in
  • Adjustable Height Range Not Adjustable
  • Handle Height 33 in
  • Caster Wheel Type Standard
  • Caster Wheel Dia. 4 in
  • Cleanroom No
  • Number of Drawers 0
  • Overall Length 24 in
  • Includes Electrical Outlets No
  • Compartment Width 18 in
  • Removable Shelf Liner No
  • Shelf Material HDPE
  • Leg Colour Red
  • Shelf Colour Red
  • Caster Core Material Polypropylene
  • Caster Mounting Type Stem
  • Caster Stem Length 1 in
  • Caster Wheel Width 1 in
  • Electrical Included No
  • Shelf Lip Height 1/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list