!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY CART WITH DEEP LIPPED PLASTIC SHELVES, 300 LB LOAD CAPACITY, 24 IN X 18 IN

UTILITY CART WITH DEEP LIPPED PLASTIC SHELVES, 300 LB LOAD CAPACITY, 24 IN X 18 IN

APPROVED VENDOR

UTILITY CART WITH DEEP LIPPED PLASTIC SHELVES, 300 LB LOAD CAPACITY, 24 IN X 18 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY CART WITH DEEP LIPPED PLASTIC SHELVES, 300 LB LOAD CAPACITY, 24 IN X 18 IN

UTILITY CART WITH DEEP LIPPED PLASTIC SHELVES, 300 LB LOAD CAPACITY, 24 IN X 18 IN

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $281.00 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG8ZRY7
  • Mfr. Model # BKSTC111BU
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.4 lbs

Technical Specs

  • ItemUtility Cart with Deep Lipped Plastic Shelves
  • Lip Style4-Sided Lipped
  • Bottom Shelf Lip Height2 3/4 in
  • Load Capacity300 lb
  • Shelf Width18 in
  • Distance Between Shelves24 3/4 in
  • Distance Between Middle and Bottom Shelf10 3/4 in
  • Handle Height38 in
  • Caster Wheel TypeStandard
  • Caster Wheel Dia.4 in
  • CleanroomNot Cleanroom
  • Number of Drawers0
  • Overall Length24 in
  • Includes Electrical OutletsElectrical Outlets Not Included
  • Compartment Width18 in
  • Removable Shelf LinerShelf Liner Not Removable
  • Shelf MaterialHigh Density Polyethylene
  • Leg ColourBlue
  • Shelf ColourBlack
  • Caster Core MaterialPolypropylene
  • Caster Mounting TypeStem
  • Caster Stem Length1 in
  • Caster Wheel Width1 in
  • Electrical IncludedElectrical Not Included
  • Shelf Lip Height2 3/4 in
  • Number of Shelves 3
  • Lip Height 2 3/4 in
  • Top Shelf Lip Height 2 3/4 in
  • Shelf Length 24 in
  • Top Shelf Height 38 in
  • Distance Between Top and Middle Shelf 10 3/4 in
  • Handle Type Flat
  • Caster Brake Type Side Pedal Brake
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Caster/Wheel Configuration (2) Swivel, (2) Swivel with Brake
  • Number of Compartments 0
  • Overall Height 39 1/2 in
  • Overall Width 18 in
  • Assembled/Unassembled Unassembled
  • Convertible Not Convertible
  • Shelf Adjustability Removable
  • Handle Material High Density Polyethylene
  • Leg Material PVC
  • Capacity per Shelf 100 lb
  • Caster Frame Material Steel
  • Caster Stem Diameter 3/8 in
  • Caster Stem Type Friction Ring
  • Caster/Wheel Mounting Location Standard
  • Post Material PVC
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list