!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
DUAL-HANDLE UTILITY CART WITH LIPPED PLASTIC SHELVES, 265 LB LOAD CAPACITY, GREY

DUAL-HANDLE UTILITY CART WITH LIPPED PLASTIC SHELVES, 265 LB LOAD CAPACITY, GREY

APPROVED VENDOR

DUAL-HANDLE UTILITY CART WITH LIPPED PLASTIC SHELVES, 265 LB LOAD CAPACITY, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
DUAL-HANDLE UTILITY CART WITH LIPPED PLASTIC SHELVES, 265 LB LOAD CAPACITY, GREY

DUAL-HANDLE UTILITY CART WITH LIPPED PLASTIC SHELVES, 265 LB LOAD CAPACITY, GREY

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $382.61 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG38EW09
  • Mfr. Model # RTROLLEY
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.65 lbs

Technical Specs

  • ItemDual-Handle Utility Cart with Lipped Plastic Shelves
  • Lip Style4-Sided Lipped
  • Bottom Shelf Lip Height1 in
  • Load Capacity265 lb
  • Shelf Width16 1/2 in
  • Distance Between Shelves13 in
  • Distance Between Middle and Bottom Shelf13 in
  • Handle Height36 in
  • Caster Wheel/Tread MaterialRubber
  • Caster/Wheel Configuration(4) Swivel
  • Number of Compartments0
  • Overall Height36 in
  • Overall Width16 1/2 in
  • Assembled/UnassembledUnassembled
  • Compartment Width16 3/8 in
  • Removable Shelf LinerShelf Liner Not Removable
  • Shelf MaterialPolypropylene
  • Leg ColourGrey
  • Shelf ColourGrey
  • Caster Core MaterialRubber
  • Caster Mounting TypeStem
  • Caster Stem Length1 1/2 in
  • Caster Wheel Width4 in
  • Electrical IncludedElectrical Not Included
  • Shelf Lip Height1 in
  • Number of Shelves 3
  • Lip Height 1 in
  • Top Shelf Lip Height 1 in
  • Shelf Length 24 1/2 in
  • Top Shelf Height 36 in
  • Distance Between Top and Middle Shelf 13 in
  • Handle Type (2) Raised
  • Caster Wheel Type Standard
  • Caster Wheel Dia. 4 in
  • Cleanroom Not Cleanroom
  • Number of Drawers 0
  • Overall Length 24 1/2 in
  • Includes Electrical Outlets Electrical Outlets Not Included
  • Compartment Length 24 5/8 in
  • Convertible Not Convertible
  • Shelf Adjustability Fixed
  • Handle Material Plastic
  • Leg Material Aluminum
  • Capacity per Shelf 75 lb
  • Caster Mounting Height 4 3/4 in
  • Caster Stem Diameter 5/8 in
  • Caster Stem Type Friction Ring
  • Caster/Wheel Mounting Location Standard
  • Post Material Aluminum
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list