UTILITY BRUSH, MEDIUM, PLASTIC, 4¼ IN BRUSH L, 9 IN HANDLE L, 3¼ IN HEAD W, WHITE
UTILITY BRUSH, MEDIUM, PLASTIC, 4¼ IN BRUSH L, 9 IN HANDLE L, 3¼ IN HEAD W, WHITE
TOUGH GUY
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This cleaning brush is made of plastic, is not colour coded, along with nylon bristles, and is resistant to acid and chemicals. It also features high-temperature cleaning, hospital use. This cleaning brush has medium bristles, plus it has a 4 1/4-inch brush length.
Technical Specs
Item Cleaning Brush
Handle Style Angled
Handle Material Plastic
Handle Length 5 1/2 in
Bristle Colour White
Chemical Resistant Chemical Resistant
Brush Type Utility Brush
Handle Colour White
Acid Resistant Acid Resistant
Bristle Firmness Medium
Bristle Material Nylon
Brush Length 4 1/4 in
Head Width 3 1/4 in
Overall Length 9 in
Bristle Length 2 in
Features High-Temperature Cleaning, Hospital Use
FDA Compliant Not FDA Compliant
Colour Coding System Not Colour Coded
Country of Origin China
(subject to change)
Alternate Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$9.39
/ EACH
Related Products
TOUGH GUY
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.47
/ EACH