!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
UTILITY BLADE,STEEL HANDLE,PK100

UTILITY BLADE,STEEL HANDLE,PK100

PACIFIC HANDY CUTTER, INC

UTILITY BLADE,STEEL HANDLE,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UTILITY BLADE,STEEL HANDLE,PK100

UTILITY BLADE,STEEL HANDLE,PK100

PACIFIC HANDY CUTTER, INC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $40.67 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PHCB11119-9
  • Mfr. Model # B11119-9
  • UNSPSC # 27110000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.12 lbs

Technical Specs

  • ItemUtility Blade
  • Blade Length2 3/16 in
  • Blade Thickness0.03125 in
  • Blade Width3/4 in
  • Compatible with SeriesPHC Metti(TM), PHC Victa(TM)
  • For Cutting CorkFor Cutting Cork
  • For Cutting LeatherFor Cutting Leather
  • For Cutting PlasticFor Cutting Plastic
  • Includes Blade DispenserBlade Dispenser Included
  • Number of Blade Points2
  • Number of Cutting Edges2
  • Blade Edge Type Straight
  • Blade Material Steel
  • Blade Tip Rounded
  • Compatible with Manufacturer Model Number 10130610.02, 10150610.02, 116006.02, 52500410.02, 625001.02
  • For Cutting Cardboard For Cutting Cardboard
  • For Cutting Fabric For Cutting Fabric
  • For Cutting Paper For Cutting Paper
  • For Cutting Rubber For Cutting Rubber
  • Material Application Carpet, Double-Walled Corrugate, Foam, Gaylords, Plastic Banding, Shrink Wrap, Single-Walled Corrugate, Tape, Triple-Walled Corrugate, Twine, Yarn, Zip Ties
  • Number of Blades Included 100
  • Primary Cutting Application General Purpose
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list