!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
SAFETY BLADE, 2 IN BLADE L, 11/16 IN BLADE W, 0.03125 IN BLADE THICK, STEEL, 10 PK

SAFETY BLADE, 2 IN BLADE L, 11/16 IN BLADE W, 0.03125 IN BLADE THICK, STEEL, 10 PK

WESTWARD

SAFETY BLADE, 2 IN BLADE L, 11/16 IN BLADE W, 0.03125 IN BLADE THICK, STEEL, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SAFETY BLADE, 2 IN BLADE L, 11/16 IN BLADE W, 0.03125 IN BLADE THICK, STEEL, 10 PK

SAFETY BLADE, 2 IN BLADE L, 11/16 IN BLADE W, 0.03125 IN BLADE THICK, STEEL, 10 PK

WESTWARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.16 / pkg. of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # EBP2ZRN6
  • Mfr. Model # 2ZRN6
  • UNSPSC # 27111501
  • CATALOGUE PAGE # 333
  • Shipping Weight 0.1 lbs

Product Details

This safety blade has a width of 11/16 inch, and a length of 2 inch. In addition, it is made of steel. This safety blade is designed for: paper, general purpose, 10 blades.

Technical Specs

  • ItemSafety Blade
  • Blade Length2 in
  • Blade Thickness0.03125 in
  • Blade Width11/16 in
  • For Cutting CorkNot For Cutting Cork
  • For Cutting LeatherNot For Cutting Leather
  • For Cutting PlasticNot For Cutting Plastic
  • Includes Blade DispenserBlade Dispenser Not Included
  • Number of Blade Points2
  • Number of Cutting Edges1
  • Blade Edge Type Straight
  • Blade Material Steel
  • Blade Tip Standard
  • For Cutting Cardboard For Cutting Cardboard
  • For Cutting Fabric Not For Cutting Fabric
  • For Cutting Paper For Cutting Paper
  • For Cutting Rubber Not For Cutting Rubber
  • Material Application Paper
  • Number of Blades Included 10
  • Primary Cutting Application General Purpose
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list