!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
USS WASHER, FOR SCREW SIZE 1¾ IN, STEEL, GRADE 2, ZINC PLATED, 1.875 IN ID, 10 PK

USS WASHER, FOR SCREW SIZE 1¾ IN, STEEL, GRADE 2, ZINC PLATED, 1.875 IN ID, 10 PK

APPROVED VENDOR

USS WASHER, FOR SCREW SIZE 1¾ IN, STEEL, GRADE 2, ZINC PLATED, 1.875 IN ID, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
USS WASHER, FOR SCREW SIZE 1¾ IN, STEEL, GRADE 2, ZINC PLATED, 1.875 IN ID, 10 PK

USS WASHER, FOR SCREW SIZE 1¾ IN, STEEL, GRADE 2, ZINC PLATED, 1.875 IN ID, 10 PK

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $24.13 / PACKAGE of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG6DYW7
  • Mfr. Model # 6DYW7
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.65 lbs

Product Details

This USS washer is made of Grade 2 steel and has a zinc-plated finish. It meets the standards for ASME B18.22.1 Type A Wide, USS Standard dimensional standards. This USS washer also has the following resistance properties: corrosion resistant, and it is designed for screws measuring 1 3/4 inches.

Technical Specs

  • ItemUSS Washer
  • Dimensional StandardsASME B18.22.1 Type A Wide, USS Standard
  • Material Grade/ClassGrade 2
  • For Screw Size1 3/4 in
  • Outside Diameter4 in
  • System of MeasurementInch
  • Resistance PropertiesCorrosion Resistant
  • Thickness Tolerance+/-0.030 in
  • Flat Washer Type USS
  • Material Steel
  • Finish Zinc-Plated
  • Inside Diameter 1.875 in
  • Maximum Thickness 0.213 in
  • Minimum Thickness 0.153 in
  • Rockwell Hardness C38
  • Country of Origin Varies (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories