!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
USB RECHARGEABLE FLASHLIGHT, 1,000 LUMENS, 374 M MAX BEAM DISTANCE

USB RECHARGEABLE FLASHLIGHT, 1,000 LUMENS, 374 M MAX BEAM DISTANCE

STREAMLIGHT

USB RECHARGEABLE FLASHLIGHT, 1,000 LUMENS, 374 M MAX BEAM DISTANCE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
USB RECHARGEABLE FLASHLIGHT, 1,000 LUMENS, 374 M MAX BEAM DISTANCE

USB RECHARGEABLE FLASHLIGHT, 1,000 LUMENS, 374 M MAX BEAM DISTANCE

STREAMLIGHT

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $288.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # SLT88077
  • Mfr. Model # 88077
  • UNSPSC # 39111610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.75 lbs

Product Details

This ProTac series flashlight is made of aluminum and is designed for automotive, general, industrial, law enforcement, professional light hardware, tool, and sporting goods. It features a charging indicator light and multifuel. In addition, it includes USB cord, pocket clip, nylon holster, and lithium-ion batteries. Plus it meets the standards for CEC compliant, European Community Directives. It also has a limited lifetime manufacturer's warranty.

Technical Specs

  • ItemFlashlight
  • Battery SizeCR123A
  • Number of Batteries1 to 2
  • Beam PatternSpot
  • Body MaterialAluminum
  • Number of Light Output Modes3
  • Maximum Brightness1,000 lm
  • Weight with Batteries9.24 oz
  • Beam ColourWhite
  • Includes Secondary LightNo
  • Hazardous Location SpecificationNot Rated
  • IP RatingIPX4
  • SeriesProTac
  • Special Operating ModesStrobe
  • Switch TypePush Button
  • Beam Distance Levels95 m, 237 m, 374 m
  • Body Diameter1 in
  • IncludesUSB Cord, Pocket Clip, Nylon Holster
  • Lens MaterialGlass
  • Maximum Run Time1.5 hr
  • Power SourceBattery
  • Run Time Levels1.5 hr, 3 hr, 20 hr
  • Battery Chemistry Lithium-Ion
  • Includes Batteries Yes
  • Rechargeable Yes
  • Body Colour Black
  • Lighting Technology LED
  • Maximum Beam Distance 374 m
  • Run Time at Maximum Brightness 1.5 hr
  • Includes Charger No
  • Beam Focus Fixed
  • Drop Rating 2 m
  • Intrinsically Safe No
  • Mount Type Clip
  • Special Features Charging Indicator Light, Multifuel
  • Switch Location Tail
  • Application Automotive, General, Industrial, Law Enforcement, Professional Light Hardware, Tool, Security, Sporting Goods
  • Beam Intensity Levels 2,250 cd, 14,100 cd, 35,000 cd
  • Brightness Levels 65 lm, 400 lm, 1,000 lm
  • Lamp Life 50,000 hr
  • Manufacturer Warranty Length Limited Lifetime
  • Overall Length 7 in
  • Resistance Properties Impact Resistant, Water Resistant
  • Standards CEC Compliant, European Community Directives
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • Dangerous Good

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list