!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
URINAL FLANGE, UNIVERSAL FIT, 2 IN, ABS

URINAL FLANGE, UNIVERSAL FIT, 2 IN, ABS

OATEY

URINAL FLANGE, UNIVERSAL FIT, 2 IN, ABS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
URINAL FLANGE, UNIVERSAL FIT, 2 IN, ABS

URINAL FLANGE, UNIVERSAL FIT, 2 IN, ABS

OATEY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $27.18 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG39AP10
  • Mfr. Model # 43540
  • UNSPSC # 30181505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Product Details

This urinal flange includes bolts, gaskets, nuts, washers and is for use with wall or floor mounted toilets, universal fit. It is compatible with the following brand(s): universal fit. In addition, it is size 2 inch, and is made of ABS.

Technical Specs

  • ItemUrinal Flange
  • For Use With Sub-CategoryMost Urinals
  • For Use with SeriesUniversal Fit
  • Size2 in
  • IncludesBolts, Gaskets, Nuts, Washers
  • Toilet/Urinal Product GroupUrinal Flanges
  • Toilet/Urinal Sub CategoryStandard Urinal Repair Parts and Accessories
  • For Use With Category Toilets
  • Fits Brand Universal Fit
  • For Use With Wall or Floor Mounted Toilets
  • Material ABS
  • Accessory Type Urinal Flange
  • Toilet/Urinal Product Type Urinal Flanges
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories