!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
URETHANE MASTIC SILVER GREY 1USG

URETHANE MASTIC SILVER GREY 1USG

RUST-OLEUM

URETHANE MASTIC SILVER GREY 1USG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
URETHANE MASTIC SILVER GREY 1USG

URETHANE MASTIC SILVER GREY 1USG

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $238.04 / GALLON

EHC: EHC :
Min Qty 2 = $476.08

Compliance and Restrictions

This product must be purchased in multiples of 2 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM9882-419
  • Mfr. Model # 9882-419
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.638 lbs

Technical Specs

  • ItemUrethane Finish
  • Resin TypeUrethane Mastic
  • Number of Components2-Step System
  • Sub BrandHigh Performance
  • Surface TextureRough, Smooth
  • FinishHigh Gloss
  • Dry Time6 to 9 hr.
  • VOC ContentLess Than 340g/L
  • Colour FamilyGrays
  • Cure Time4 to 6 hr
  • Application MethodBrush, Roll, Spray
  • Compatible ActivatorUrethane Activator
  • Exposure ConditionsExterior
  • Heat ResistantYes
  • Maximum Temperature Resistance300 Degrees F
  • Primer RequiredNo
  • SheenHigh Gloss
  • StandardsASTM D1653, ASTM D2794, ASTM D3363, ASTM D4060, ASTM D4587, ASTM D522, ASTM D523, USDA Acceptable
  • Use LocationExterior
  • Activator, Base, Paint or Primer Base
  • Coating Type Urethane Coating
  • Series Number 9800
  • Base Type Solvent
  • Surface Material Concrete, Galvanized Metal, Metal, Steel
  • Colour Silver Gray
  • Coverage Area 160 to 280 sq ft/gal
  • Container Size 1 gal
  • Container Type Can
  • Activator Required Yes
  • Application Time 30 min
  • Dry Time to Recoat 16 to 72 hr
  • For Use With Metal Surface, Mfr. No. 9801501
  • Maximum Application Temperature 100 Degrees F
  • Minimum Application Temperature 40 Degrees F
  • Resistance Properties Corrosion Resistant, Sag Resistant
  • Shelf Life 2 yr
  • System Series 9800
  • UV Resistant No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list