!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RUBBER REPAIR ADDITIVE, FLEXANE FLEX-ADD, 8 FL OZ BOTTLE, OFF-WHITE

RUBBER REPAIR ADDITIVE, FLEXANE FLEX-ADD, 8 FL OZ BOTTLE, OFF-WHITE

FLEX ADD

RUBBER REPAIR ADDITIVE, FLEXANE FLEX-ADD, 8 FL OZ BOTTLE, OFF-WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RUBBER REPAIR ADDITIVE, FLEXANE FLEX-ADD, 8 FL OZ BOTTLE, OFF-WHITE

RUBBER REPAIR ADDITIVE, FLEXANE FLEX-ADD, 8 FL OZ BOTTLE, OFF-WHITE

FLEX ADD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $96.20 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DVC15940
  • Mfr. Model # 15940
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1251
  • Shipping Weight 0.6 lbs

Product Details

Flexane 80 putty cures to a tough medium-hard rubber (Hardness Shore A 87). Trowelable 100% solids, tear-resistant urethane compound used to line and repair process equipment exposed to impact abrasion, vibration, expansion and contraction, 8 oz.

Technical Specs

  • ItemRubber Repair Additive
  • Container TypeBottle
  • For Use on Adhesive TypeUrethane Adhesives
  • Specific Gravity1.12
  • VOC Content Weight640 g/L
  • Maximum Application Temperature90 Degrees F
  • Dry Time15 min
  • Container Size 8 fl oz
  • Cured Colour Off-White
  • Product Type Activator
  • Series Flexane Flex-Add
  • Viscosity 10 cP
  • Primary Applications Softening Agent
  • Features Allows Molds to Be More Flexible for Easier Demolding, Can Match Existing Hardness of Rubber, Creates A Lower Durometer Castable Urethane, Softening Agent for Flexane 80 Liquid
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list